Power Cord, Molded, C20/C19, Green, 20A, 250VAC, 12/3SJT, 4'
Item #:
797069
Cat #:
4020958
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Cord, Molded, C20/C19, Male/Female, Green, 20 Amp, 250 Volt AC, 12/3 SJT, 4 Foot
Overview
Power Cord, Molded, C20/C19, Male/Female, Green, 20 Amp, 250 Volt AC, 12/3 SJT, 4 Foot
Also known as: 4020958
Specifications
Color: | Green |
Conductors: | 3 |
Gauge: | 12 |
Length: | 4 ft |
Amps: | 20 |
Material: | Thermoplastic |
Type: | Power Cord, Data Power Cord |
Volts AC: | 250 |
Color: | Green |
Gauge: | 12 |
Amps: | 20 |
Type: | Power Cord, Data Power Cord |
Conductors: | 3 |
Length: | 4 ft |
Material: | Thermoplastic |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)