Dryer Cord, 30A, 125/250V, 4-Wire, 14-30P, 4' Long, Black

Item #: 89867
Cat #: 01004.63.01
UPC: 079407010042
Sign In or Register to view pricing and more.
Documents & Guides
4-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 14-30P, Size/Number of Conductors: 10/4. Rating: 30 Amp, 125/250V AC. Length: 4 ft., Black

Overview

4-Wire Dryer Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 14-30P, Size/Number of Conductors: 10/4. Rating: 30 Amp, 125/250V AC. Length: 4 ft., Black
General Cable offers a complete line of Power Supply Replacement Cords for use with power tools and household appliances. The three-conductor cords have either right angle or straight caps with a variety of plug configurations. The free ends are conveniently slit for ease of connection. Carol® Brand Range Cords and Dryer Cords are available in three-wire and four-wire constructions, with an assortment of plug configurations. They are designed to accommodate virtually any household oven/ range or clothes dryer. Carol offers a wide assortment
Also known as: 079407010042, 01004.63.01

Specifications

Gauge: 10
Volts AC: 120, 240
Color: Black
Length: 4 ft
Amps: 30
Type: Dryer Cord
Conductors: 4
NEMA Configuration: 14-30P
Gauge: 10
Color: Black
Amps: 30
Conductors: 4
Volts AC: 120, 240
Length: 4 ft
Type: Dryer Cord
NEMA Configuration: 14-30P

Customer Reviews

No reviews for this product
(0)