Range Cord, 4-Wire, 50A, 250V, 6' Long, Black
Item #:
34022
Cat #:
00606.63.01
UPC:
079407006069
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Range Cord, 4-Wire, 50A, 250V, 6' Long, Black, NEMA 14-50P, 16 AWG
Overview
Range Cord, 4-Wire, 50A, 250V, 6' Long, Black, NEMA 14-50P, 16 AWG
General Cable offers a complete line of Power Supply Replacement Cords for use with power tools and household appliances. The three-conductor cords have either right angle or straight caps with a variety of plug configurations. The free ends are conveniently slit for ease of connection. Carol® Brand Range Cords and Dryer Cords are available in three-wire and four-wire constructions, with an assortment of plug configurations. They are designed to accommodate virtually any household oven/ range or clothes dryer. Carol offers a wide assortment of Major Appliance Extension Cords with a variety of plug and
Also known as: 079407006069, 00606.63.01
Specifications
Type: | Range Cord |
Volts AC: | 120, 240 |
Color: | Black |
Gauge: | 16 |
Conductors: | 4 |
Length: | 6 ft |
NEMA Configuration: | 14-50P |
Type: | Range Cord |
Color: | Black |
Conductors: | 4 |
NEMA Configuration: | 14-50P |
Volts AC: | 120, 240 |
Gauge: | 16 |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)