Range Power Supply Cord, 50A, 125/250V, 6'

Item #: 211306
Cat #: 9046SW8808
UPC: 029892090463
Sign In or Register to view pricing and more.
Documents & Guides
4-Wire Range Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 14-50P, Size/Number of Conductors: 6/2, 8/2. Rating: 50 Amp, 125/250V AC, 6 Ft. Length, Black

Overview

4-Wire Range Cord Kit. SRDT, Right Angle Plug, Ring Terminals, Strain-Relief Connector, NEMA 14-50P, Size/Number of Conductors: 6/2, 8/2. Rating: 50 Amp, 125/250V AC, 6 Ft. Length, Black
As a family business, Southwire is proud to be building on a historical commitment to environmental stewardship and corporate sustainability. Our priority is to exceed the expectations of our stakeholders, while supporting the wellbeing of our communities and the environment in which we live. To help us meet this commitment, we organize our sustainability strategy around five core tenets: Growing Green, Living Well, Giving Back, Doing Right and Building Worth.
Also known as: 029892090463, 9046SW8808, Whip, pig tale, Range pig tail , Range whip

Specifications

Volts AC: 120, 240
Conductors: 2
Color: Black
Amps: 50
Gauge: 6, 8
Length: 6 ft
NEMA Configuration: 14-50P
Standards: California Proposition 65
Volts AC: 120, 240
Color: Black
Gauge: 6, 8
NEMA Configuration: 14-50P
Conductors: 2
Amps: 50
Length: 6 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)