3-Outlet Adapter, 15A, 125V, U-Ground, 2', Yellow

Item #: 202998
Cat #: 4112SW8802
UPC: 029892041120
Sign In or Register to view pricing and more.
Documents & Guides
All Weather 3-Outlet U-Ground Adapter. STW. For Heavy Duty Power Tools and Industrial and Construction Equipment. NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 2 ft. Color: Yellow.

Overview

All Weather 3-Outlet U-Ground Adapter. STW. For Heavy Duty Power Tools and Industrial and Construction Equipment. NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 2 ft. Color: Yellow.
Also known as: 029892041120, 4112SW8802, CROW'S FOOT, Splitter , crow foot, crowfoot, crowsfoot

Specifications

NEMA Configuration: 5-15P, 5-15R
Type: Adapter, Tap, 3-Outlet, Weather Resistant
Volts AC: 120
Amps: 15
Length: 2 ft
Standards: California Proposition 65
Color: Yellow
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Length: 2 ft
Color: Yellow
Type: Adapter, Tap, 3-Outlet, Weather Resistant
Amps: 15
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)