In-Line Field Attachable GFCI Devices

13 Found
Woodhead

20A. IN-LINE GFCI

Item #: 206829
CAT #: 20054
UPC: 786788284367
Sign In or Register to view pricing and more.
Aero-Electric Connector

CONDUIT FITTING

Item #: 259069
CAT #: AE12-1216JB-3
UPC:
Sign In or Register to view pricing and more.
Southwire

CLM 25040101-3 ELCI USER ATTACH

Item #: 1212704
CAT #: 25040101-3
UPC:
Sign In or Register to view pricing and more.
Aero-Electric Connector

CONDUIT FITTING BODY

Item #: 423396
CAT #: AE20-JB-6
UPC:
Sign In or Register to view pricing and more.
Southwire

Coleman Cable 24542001-1

Item #: 1154990
CAT #: 24542001-1
UPC:
Sign In or Register to view pricing and more.
Southwire

480V/60 A ELCI/GFCI

Item #: 776168
CAT #: 24672001-1
UPC: 024098901933
Sign In or Register to view pricing and more.
Southwire

CLM 26140010-6 IN LINE ELCI USER

Item #: 851355
CAT #: 26140010-6
UPC:
Sign In or Register to view pricing and more.
Woodhead

20A. IN-LINE GFCI

Item #: 58389
CAT #: 20054-6
UPC: 786788374174
Sign In or Register to view pricing and more.
Woodhead

WOO 20054-1 L6-20 1' GFI

Item #: 1126581
CAT #: 20054-1
UPC: 786788374167
Sign In or Register to view pricing and more.
Woodhead

20A GFCI MANUAL1FT FLYINGLEADS

Item #: 470282
CAT #: 20051-0M
UPC: 786788897420
Sign In or Register to view pricing and more.
Woodhead

20a. In-line Gfci W/plug &conn Super-saf

Item #: 1786359
CAT #: 20054-25
UPC: 786788374181
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PORT GFCI, 30A 240V, MAN, 2'

Item #: 20423
CAT #: GFP2301
UPC: 783585005614
Sign In or Register to view pricing and more.
McGill

Sensing-safti-guard Motor Ctls *** Discontinued ***

Item #: 55425
CAT #: 509
UPC: 036283202343
Sign In or Register to view pricing and more.
Woodhead

20A. IN-LINE GFCI

Safeway« User Attachable GFCI In-Line, Manual Reset, Non-Corded, 20A, 120V
Item #: 206829
CAT #: 20054
UPC: 786788284367
Sign In or Register to view pricing and more.
Aero-Electric Connector

CONDUIT FITTING

AEC AE12-1216JB-3 CONDUIT FITTING
Item #: 259069
CAT #: AE12-1216JB-3
UPC:
Sign In or Register to view pricing and more.
Southwire

CLM 25040101-3 ELCI USER ATTACH

ELCI USER ATTACH
Item #: 1212704
CAT #: 25040101-3
UPC:
Sign In or Register to view pricing and more.
Aero-Electric Connector

CONDUIT FITTING BODY

AEC AE20-JB-6 CONDUIT FITTING BODY
Item #: 423396
CAT #: AE20-JB-6
UPC:
Sign In or Register to view pricing and more.
Southwire

Coleman Cable 24542001-1

CLM 24542001-1 208/240V 60A E
Item #: 1154990
CAT #: 24542001-1
UPC:
Sign In or Register to view pricing and more.
Southwire

480V/60 A ELCI/GFCI

480V/60 A ELCI/GFCI
Item #: 776168
CAT #: 24672001-1
UPC: 024098901933
Sign In or Register to view pricing and more.
Southwire

CLM 26140010-6 IN LINE ELCI USER

IN LINE ELCI USER ATTACH
Item #: 851355
CAT #: 26140010-6
UPC:
Sign In or Register to view pricing and more.
Woodhead

20A. IN-LINE GFCI

WOO 20054-6 20A. IN-LINE GFCI
Item #: 58389
CAT #: 20054-6
UPC: 786788374174
Sign In or Register to view pricing and more.
Woodhead

WOO 20054-1 L6-20 1' GFI

WOO 20054-1 L6-20 1' GFI
Item #: 1126581
CAT #: 20054-1
UPC: 786788374167
Sign In or Register to view pricing and more.
Woodhead

20A GFCI MANUAL1FT FLYINGLEADS

Super-Safeway« In-Line Industrial GFCI, Manual Reset, Flying Leads, 20A, 120V, 0.61m (2.0' ) Cord Length
Item #: 470282
CAT #: 20051-0M
UPC: 786788897420
Sign In or Register to view pricing and more.
Woodhead

20a. In-line Gfci W/plug &conn Super-saf

20a. In-line Gfci W/plug &conn Super-saf
Item #: 1786359
CAT #: 20054-25
UPC: 786788374181
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PORT GFCI, 30A 240V, MAN, 2'

Hubbell Wiring Device Kellems, Power Protection Products, GFCI HighAmperage Portables, Industrial/Commercial, Manual Set, 30A 240V AC, 2'Cord Length, 4-6 mA Trip Level, Black
Item #: 20423
CAT #: GFP2301
UPC: 783585005614
Sign In or Register to view pricing and more.
McGill

Sensing-safti-guard Motor Ctls *** Discontinued ***

Sensing-safti-gard Motor Controls, Voltage Rating: 120v, Amperage Rating: 15a, Motor Power: 3/4hp, Reset Type: On/off, Phase: 1, Operating Cycles: 50/60hz *** Discontinued ***
Item #: 55425
CAT #: 509
UPC: 036283202343
Sign In or Register to view pricing and more.
Page 1 of 1
13 Items found