In-Line GFCI, Molded-On Plug & Connector, 15A, 18"

Item #: 25546
Cat #: GFP4C15M
UPC: 783585690377
Sign In or Register to view pricing and more.
In-Line GFCI, Molded-On Plug & Connector, 15A, 18"

Overview

In-Line GFCI, Molded-On Plug & Connector, 15A, 18"
Also known as: 783585690377, GFP4C15M

Specifications

NEMA Configuration: 5-15P, 5-15R
Type: GFCI Line Cord
Volts AC: 120
Amps: 15
Length: 18 in
Color: Yellow
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Length: 18 in
Type: GFCI Line Cord
Amps: 15
Color: Yellow

Customer Reviews

No reviews for this product
(0)