In-Line GFCI, Molded-On Plug & Tri-Connector, 15A, Auto, 2'

Item #: 274370
Cat #: 15050-3TT
UPC: 786788284282
Sign In or Register to view pricing and more.
Documents & Guides
Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, Molded NEMA 5-15 Tri-Tap, 15A, 120V, 2' Cord Length

Overview

Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, Molded NEMA 5-15 Tri-Tap, 15A, 120V, 2' Cord Length
Also known as: 786788284282, 15050-3TT

Specifications

NEMA Configuration: 5-15P, 5-15R
Type: GFCI Line Cord
Volts AC: 120
Amps: 15
Length: 2 ft
Color: Yellow
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Length: 2 ft
Type: GFCI Line Cord
Amps: 15
Color: Yellow

Customer Reviews

No reviews for this product
(0)