Extension Cord, Cold Supreme, Lighted End, 50' Long, Blue/White

Item #: 1063900
Cat #: 1638SW0061
UPC: 029892001391
Sign In or Register to view pricing and more.
Documents & Guides
Extension Cord, Cold Supreme, Lighted End, 50' Long, Blue/White

Overview

Extension Cord, Cold Supreme, Lighted End, 50' Long, Blue/White
Also known as: 029892001391, 1638SW0061

Specifications

NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Volts AC: 120
Gauge: 12
Color: Blue/White
Amps: 15
Length: 50 ft
Type: Weather Resistant
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Color: Blue/White
Length: 50 ft
Conductors: 3
Gauge: 12
Amps: 15
Type: Weather Resistant

Customer Reviews

No reviews for this product
(0)