13 Amp, 125V AC, Household Extension Cord, 16/2, Length: 15ft, Brown
Item #:
1085514
Cat #:
94048907
UPC:
029892094041
Sign In or Register to view pricing and more.
Documents & Guides
Household Extension Cord. Type: SPT-2. 3-Outlet Cube Type, Polarized NEMA 1-15. Cord Size: 16/2. Rating: 13 Amp, 125V AC, 1625 Watts. Length: 15 ft. Color: Brown.
Overview
Household Extension Cord. Type: SPT-2. 3-Outlet Cube Type, Polarized NEMA 1-15. Cord Size: 16/2. Rating: 13 Amp, 125V AC, 1625 Watts. Length: 15 ft. Color: Brown.
Also known as: 029892094041, 94048907
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 4 |
Color: | Brown |
Amps: | 13 |
Volts AC: | 120 |
Conductors: | 2 |
Type: | 3 Outlet, Extension Cord |
Gauge: | 16 |
Length: | 15 ft |
NEMA Configuration: | L15-20P, WD-6 |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 4 |
Amps: | 13 |
Conductors: | 2 |
Gauge: | 16 |
NEMA Configuration: | L15-20P, WD-6 |
Color: | Brown |
Volts AC: | 120 |
Type: | 3 Outlet, Extension Cord |
Length: | 15 ft |
Customer Reviews
No reviews for this product
(0)