Pro-Grade Contractor Extension Cord, 12/3, Yellow, 50'
Item #:
1154968
Cat #:
90288802
UPC:
029892090289
Sign In or Register to view pricing and more.
Pro-Grade Contractor Extension Cord with Water and Weather Resistant . SJTW, NEMA L5-20. Size/Number of Conductors: 12/3. Rating: 20 Amp, 125V . Length: 50 ft. Color: Yellow.
Overview
Pro-Grade Contractor Extension Cord with Water and Weather Resistant . SJTW, NEMA L5-20. Size/Number of Conductors: 12/3. Rating: 20 Amp, 125V . Length: 50 ft. Color: Yellow.
Also known as: 029892090289, 90288802
Specifications
Conductors: | 3 |
Volts AC: | 120 |
Gauge: | 12 |
Amps: | 20 |
Length: | 50 ft |
NEMA Configuration: | L5-20P, L5-20R |
Standards: | California Proposition 65 |
Color: | Yellow |
Type: | Weather Resistant |
Conductors: | 3 |
Gauge: | 12 |
Length: | 50 ft |
Standards: | California Proposition 65 |
Type: | Weather Resistant |
Volts AC: | 120 |
Amps: | 20 |
NEMA Configuration: | L5-20P, L5-20R |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)