Pro-Grade Contractor Extension Cords

12 Found
Southwire

13 Amp, 125V AC, Pro-Grade Extension Cord, 14/3, Length: 100ft

Item #: 200484
CAT #: 2409SW8804
UPC: 029892324094
Sign In or Register to view pricing and more.
Southwire

13 Amp, 125V AC, Pro-Grade Extension Cord, 12/3, Length: 100ft

Item #: 202968
CAT #: 1689SW0002
UPC: 029892016890
Sign In or Register to view pricing and more.

Extension Cord, Length: 10', Type: SJ, 16-3AWG, Black

Item #: 425588
CAT #: B17461
UPC:
Sign In or Register to view pricing and more.
Southwire

Pro-Grade Contractor Extension Cord, 12/3, Yellow, 50'

Item #: 1154968
CAT #: 90288802
UPC: 029892090289
Sign In or Register to view pricing and more.
Southwire

15 Amp, 125V AC, Pro-Grade Extension Cord, 10/3, Length: 50ft

Item #: 242538
CAT #: 2688SW0002
UPC: 029892026882
Sign In or Register to view pricing and more.
Woodhead

15a.in-line Gfci W/plug & Conn

Item #: 2096553
CAT #: 15050-6
UPC: 786788284022
Sign In or Register to view pricing and more.
Multiple

Outdoor Extension Cord, Yellow, 50' Long

Item #: 89926
CAT #: 50FT103YLJKT
UPC: 078693028052
Sign In or Register to view pricing and more.
Southwire

25490041 12/3 100FT SJTW RE/WH EXT

Item #: 1010961
CAT #: 2549SW0041
UPC: 029892003296
Sign In or Register to view pricing and more.
Southwire

USE 02549-00-22

Item #: 181585
CAT #: 2549SW0022
UPC: 029892003272
Sign In or Register to view pricing and more.
Woodhead

15A. IN-LINE GFCI W/PLUG-&CONN

Item #: 1171034
CAT #: 15051-6
UPC: 786788284060
Sign In or Register to view pricing and more.
Woodhead

15a.tri-cord Gfci W/mold.p/3-c

Item #: 52619
CAT #: 15050-6TT
UPC: 786788284299
Sign In or Register to view pricing and more.
Woodhead

Molded Plug and Tri-Tap Connector, 15 Amp. 120 Volt, 50'

Item #: 1225235
CAT #: 15050-50TTM
UPC: 786788897543
Sign In or Register to view pricing and more.
Southwire

13 Amp, 125V AC, Pro-Grade Extension Cord, 14/3, Length: 100ft

Pro-Grade Contractor Extension Cord with Water and Weather Resistant Jacket/Insulation and Quick Check Light Indicator. SJTW, NEMA 5-15. Size/Number of Conductors: 14/3. Rating: 13 Amp, 125V AC 1625 Watt. Length: 100 ft. Color: Yellow. For Contractor and
Item #: 200484
CAT #: 2409SW8804
UPC: 029892324094
Sign In or Register to view pricing and more.
Southwire

13 Amp, 125V AC, Pro-Grade Extension Cord, 12/3, Length: 100ft

Pro-Grade Contractor Extension Cord with Water and Weather Resistant Jacket/Insulation and Quick Check Light Indicator. SJTW, NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC 1875 Watt. Length: 100 ft., Yellow
Item #: 202968
CAT #: 1689SW0002
UPC: 029892016890
Sign In or Register to view pricing and more.

Extension Cord, Length: 10', Type: SJ, 16-3AWG, Black

Extension Cord, Length: 10', Type: SJ, 16-3AWG, NEMA Configuration: 5-15R, Black
Item #: 425588
CAT #: B17461
UPC:
Sign In or Register to view pricing and more.
Southwire

Pro-Grade Contractor Extension Cord, 12/3, Yellow, 50'

Pro-Grade Contractor Extension Cord with Water and Weather Resistant . SJTW, NEMA L5-20. Size/Number of Conductors: 12/3. Rating: 20 Amp, 125V . Length: 50 ft. Color: Yellow.
Item #: 1154968
CAT #: 90288802
UPC: 029892090289
Sign In or Register to view pricing and more.
Southwire

15 Amp, 125V AC, Pro-Grade Extension Cord, 10/3, Length: 50ft

Pro-Grade Contractor Extension Cord with Water and Weather Resistant Jacket/Insulation and Quick Check Light Indicator. SJTW, NEMA 5-15. Size/Number of Conductors: 10/3. Rating: 15 Amp, 125V AC 1875 Watt. Length: 50 ft., Yellow
Item #: 242538
CAT #: 2688SW0002
UPC: 029892026882
Sign In or Register to view pricing and more.
Woodhead

15a.in-line Gfci W/plug & Conn

15 Amp 120vacw/molded NEMA 5-15 Plug
Item #: 2096553
CAT #: 15050-6
UPC: 786788284022
Sign In or Register to view pricing and more.
Multiple

Outdoor Extension Cord, Yellow, 50' Long

Outdoor Extension Cord, Yellow, 50' Long
Item #: 89926
CAT #: 50FT103YLJKT
UPC: 078693028052
Sign In or Register to view pricing and more.
Southwire

25490041 12/3 100FT SJTW RE/WH EXT

25490041 12/3 100FT SJTW RE/WH EXT
Item #: 1010961
CAT #: 2549SW0041
UPC: 029892003296
Sign In or Register to view pricing and more.
Southwire

USE 02549-00-22

CLM 025498822 USE 02549-00-22
Item #: 181585
CAT #: 2549SW0022
UPC: 029892003272
Sign In or Register to view pricing and more.
Woodhead

15A. IN-LINE GFCI W/PLUG-&CONN

Safeway® In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, NEMA 5-15, 15A, 120V, 1.83m (6.0') Cord Length
Item #: 1171034
CAT #: 15051-6
UPC: 786788284060
Sign In or Register to view pricing and more.
Woodhead

15a.tri-cord Gfci W/mold.p/3-c

Wood 15050-6tt 15a 120vac 12/3 Sjtw 6' NEMA 5-15 Inline Gfci
Item #: 52619
CAT #: 15050-6TT
UPC: 786788284299
Sign In or Register to view pricing and more.
Woodhead

Molded Plug and Tri-Tap Connector, 15 Amp. 120 Volt, 50'

Molded Plug and Tri-Tap Connector, Manual Reset, 15 Amp. 120 Volt, 50 Foot, 12/3 SJTW, NEMA 5-15
Item #: 1225235
CAT #: 15050-50TTM
UPC: 786788897543
Sign In or Register to view pricing and more.
Page 1 of 1
12 Items found