All Weather Extension Cord, 25', 12/3

Item #: 199916
Cat #: 2587SW8802
UPC: 029892825874
Sign In or Register to view pricing and more.
Documents & Guides
All Weather Extension Cord, SJTW, Extra Flexible, NEMA 5-15, Size/Number of Conductors: 12/3, Rating: 15 Amp, 125V AC, 1875 Watt, Length: 25 ft, Color: Yellow with Clear Plug and Neon Power Indicator Lamp

Overview

All Weather Extension Cord, SJTW, Extra Flexible, NEMA 5-15, Size/Number of Conductors: 12/3, Rating: 15 Amp, 125V AC, 1875 Watt, Length: 25 ft, Color: Yellow with Clear Plug and Neon Power Indicator Lamp
Heavy duty extension cord for general purpose use.
Also known as: 029892825874, 2587SW8802, stinger

Specifications

NEMA Configuration: 5-15P, 5-15R
Length: 25 ft
Conductors: 3
Volts AC: 120
Gauge: 12
Amps: 15
Type: Weather Resistant
NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Gauge: 12
Type: Weather Resistant
Length: 25 ft
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)