100' All Weather Extension Cord, 12/3, Xtra Flex

Item #: 199946
Cat #: 2589SW0002
UPC: 029892825898
Sign In or Register to view pricing and more.
Documents & Guides
All Weather Extension Cord, SJTW, Extra Flexible, NEMA 5-15, Size/Number of Conductors: 12/3, Rating: 15 Amp, 125V AC. 1875 Watt, Length: 100 ft, Yellow

Overview

All Weather Extension Cord, SJTW, Extra Flexible, NEMA 5-15, Size/Number of Conductors: 12/3, Rating: 15 Amp, 125V AC. 1875 Watt, Length: 100 ft, Yellow
As a family business, Southwire is proud to be building on a historical commitment to environmental stewardship and corporate sustainability. Our priority is to exceed the expectations of our stakeholders, while supporting the wellbeing of our communities and the environment in which we live. To help us meet this commitment, we organize our sustainability strategy around five core tenets: Growing Green, Living Well, Giving Back, Doing Right and Building Worth.
Also known as: 029892825898, 2589SW0002, stinger

Specifications

NEMA Configuration: 5-15P, 5-15R
Length: 100 ft
Conductors: 3
Volts AC: 120
Gauge: 12
Amps: 15
Color: Yellow
NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Gauge: 12
Color: Yellow
Length: 100 ft
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)