FS / FD Portable Outlet Boxes

15 Found
Hubbell-Wiring Kellems

Portable Outlet Boxes & Covers HBLPOB1

Item #: 15592
CAT #: HBLPOB1
UPC: 783585318103
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

POB COVER PLATE, 1.60", GRAY

Item #: 379907
CAT #: HBLP720FS
UPC: 783585318158
Sign In or Register to view pricing and more.
Leviton

Portable Outlet Box, Extra Deep, Feed-Through Type

Item #: 736924
CAT #: 3099F-1E
UPC: 078477415245
Sign In or Register to view pricing and more.
Leviton

Portable Outlet Box, Yellow

Item #: 758327
CAT #: 3099F-2Y
UPC: 078477408933
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

4-PLEX PORT BOX, BK

Item #: 415064
CAT #: HBL4PBBK
UPC: 783585014470
Sign In or Register to view pricing and more.
Leviton

LEV 3099F-1Y 1G RUBBER BOX FE

Item #: 803360
CAT #: 3099F-1Y
UPC: 078477415238
Sign In or Register to view pricing and more.
Woodhead

Portable Outlet Box, (2) 20/30A Single Locking Receptacles, Type: Wet Location

Item #: 409046
CAT #: 3003
UPC: 786788750527
Sign In or Register to view pricing and more.
Ericson

OUTLET BOX-PENDANT BX ONLY

Item #: 325538
CAT #: 6030
UPC: 782862562307
Sign In or Register to view pricing and more.
Woodhead

Portable FS/FD Outlet Box, 4-1/4" Deep

Item #: 274909
CAT #: 3065
UPC: 786788741327
Sign In or Register to view pricing and more.
Ericson

OUTLET BX-PENDANT FOR 2-DPLX RCPT w/FLIP

Item #: 563182
CAT #: 6100
UPC: 782862562406
Sign In or Register to view pricing and more.
Ericson

COVERPLATE DPLX RECPT

Item #: 325541
CAT #: 6031
UPC:
Sign In or Register to view pricing and more.
Ericson

OUTLET BOX-PENDANT BX ONLY EXTRA DEEP

Item #: 599826
CAT #: 6029
UPC:
Sign In or Register to view pricing and more.
Woodhead

Rub Box For Wproof Outlet Box

Item #: 274904
CAT #: 3059
UPC: 786788750756
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PHENOLIC FS BOX, FOR TELE/TV

Item #: 12037
CAT #: PH6619
UPC: 783585201856
Sign In or Register to view pricing and more.
Eaton Arrow Hart

RhinoBox 50A 125/250V NEMA 1 Lkg AutoRes *** Discontinued ***

Item #: 955444
CAT #: RB202A
UPC: 032664668951
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Portable Outlet Boxes & Covers HBLPOB1

Hubbell Wiring Device Kellems, Temporary Power Products, Portable OutletBoxes, Boxes and Plates, Box with Strain Relief, 1-Gang Front and Back,Yellow Non-Metallic, Furnished with 1) Blank Plate
Item #: 15592
CAT #: HBLPOB1
UPC: 783585318103
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

POB COVER PLATE, 1.60", GRAY

Hubbell Wiring Device Kellems, Wallplates and Boxes, Box Covers, 1-Gang,1) 1.60" Opening, For Portable Outlet Box, Gray
Item #: 379907
CAT #: HBLP720FS
UPC: 783585318158
Sign In or Register to view pricing and more.
Leviton

Portable Outlet Box, Extra Deep, Feed-Through Type

Portable Outlet Box, Single Gang, Extra Deep, Feed-Through Type, Dimensions 4.375 x 3.90 x 2.5 Inch, Cable Diameter 0.230 - 0.546 Inch, Non-Metallic, Black
Item #: 736924
CAT #: 3099F-1E
UPC: 078477415245
Sign In or Register to view pricing and more.
Leviton

Portable Outlet Box, Yellow

Portable Outlet Box, Single-Gang, Extra Deep, Feed-Thru Style, Cable Diameter (0.590" - 1.000") - Yellow
Item #: 758327
CAT #: 3099F-2Y
UPC: 078477408933
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

4-PLEX PORT BOX, BK

Hubbell Wiring Device Kellems, Straight Blade Devices, Accessories, 4"Square Portable Box, Quad Plex Receptacles, Black, Single Pack
Item #: 415064
CAT #: HBL4PBBK
UPC: 783585014470
Sign In or Register to view pricing and more.
Leviton

LEV 3099F-1Y 1G RUBBER BOX FE

Portable Outlet Box, Single-Gang, Extra Deep, Feed-Thru Style, Cable Diameter (0.230" - 0.546") - Yellow
Item #: 803360
CAT #: 3099F-1Y
UPC: 078477415238
Sign In or Register to view pricing and more.
Woodhead

Portable Outlet Box, (2) 20/30A Single Locking Receptacles, Type: Wet Location

Portable Outlet Box, (2) 20/30 Amp Single Locking Receptacles, Type: Wet Location, Standard Depth, Material: Rubber, Color: Yellow, Includes Cord Clamp and Cover Plates.
Item #: 409046
CAT #: 3003
UPC: 786788750527
Sign In or Register to view pricing and more.
Ericson

OUTLET BOX-PENDANT BX ONLY

OUTLET BOX-PENDANT BX ONLY
Item #: 325538
CAT #: 6030
UPC: 782862562307
Sign In or Register to view pricing and more.
Woodhead

Portable FS/FD Outlet Box, 4-1/4" Deep

Portable FS/FD Outlet Box Only. 3000 Series. Cover Capacity: (1) 1-Gang Cover (not included). Standard Depth. 4 1/4" Deep. Color: Yellow.
Item #: 274909
CAT #: 3065
UPC: 786788741327
Sign In or Register to view pricing and more.
Ericson

OUTLET BX-PENDANT FOR 2-DPLX RCPT w/FLIP

PORTABLE YELLOW 1-GANG DOUBLE SIDED OUTLET BOX, WEATHER RESISTANT STANDARD DEPTH W/ CORD GRIP & 2 DUPLEX (6131) COVERPLATES W/ FLIP COVERS
Item #: 563182
CAT #: 6100
UPC: 782862562406
Sign In or Register to view pricing and more.
Ericson

COVERPLATE DPLX RECPT

COVERPLATE DPLX RECPT
Item #: 325541
CAT #: 6031
UPC:
Sign In or Register to view pricing and more.
Ericson

OUTLET BOX-PENDANT BX ONLY EXTRA DEEP

PORTABLE YELLOW 1-GANG DOUBLE SIDED OUTLET BOX, EXTRA DEEP W/ CORD CLAMP (NO COVERPLATES)
Item #: 599826
CAT #: 6029
UPC:
Sign In or Register to view pricing and more.
Woodhead

Rub Box For Wproof Outlet Box

With Max-loc? Cord Gripneotex? Rubber Yellow
Item #: 274904
CAT #: 3059
UPC: 786788750756
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

PHENOLIC FS BOX, FOR TELE/TV

Hubbell Wiring Device Kellems, Weatherproof Box, FS Box, for Telephoneand TV
Item #: 12037
CAT #: PH6619
UPC: 783585201856
Sign In or Register to view pricing and more.
Eaton Arrow Hart

RhinoBox 50A 125/250V NEMA 1 Lkg AutoRes *** Discontinued ***

RhinoBox 50A 125/250V NEMA 1 Lkg AutoRes *** Discontinued ***
Item #: 955444
CAT #: RB202A
UPC: 032664668951
Sign In or Register to view pricing and more.
Page 1 of 1
15 Items found