25' Cord Reel w/Integrated Cord & 4 Outlets, 16/3 SJT
Item #:
929609
Cat #:
SL-755
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
25 Foot Cord Reel w/Integrated Cord & 4 Grounded Outlets, 16/3 SJT, 10 Amp Rating
Overview
25 Foot Cord Reel w/Integrated Cord & 4 Grounded Outlets, 16/3 SJT, 10 Amp Rating
Also known as: SL-755
Specifications
Length: | 25 ft |
Amps: | 10 |
Type: | Cord Reel |
Material: | Polypropylene |
Color: | Yellow |
Length: | 25 ft |
Type: | Cord Reel |
Color: | Yellow |
Amps: | 10 |
Material: | Polypropylene |
Customer Reviews
No reviews for this product
(0)