Multiple Receptacle Cord Reels

13 Found
Hubbell-Wiring Kellems

Cord Reel, 15A, 125V, 40' Long, Triple Tap

Item #: 35270
CAT #: HBLC40123TT
UPC: 783585524849
Sign In or Register to view pricing and more.
Southwire

CCI® 04820 Heavy Duty Cord Reel With Lighted Tri-Source®, 50' Long

Item #: 613724
CAT #: 48208802SW
UPC:
Sign In or Register to view pricing and more.
Bayco Products

Cord Reel w/4 Outlets, 15 Amp, 50' Retractable Polymer Cord

Item #: 118480
CAT #: SL-8904
UPC: 017398100557
Sign In or Register to view pricing and more.
Bayco Products

25' Cord Reel w/Integrated Cord & 4 Outlets, 16/3 SJT

Item #: 929609
CAT #: SL-755
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

White Industrial Reel w/ Black Outlet Box, (2) 20 Amp Duplex Receptacles, 25 Cord

Item #: 1697191
CAT #: HBLI25123R220M1
UPC: 783585669793
Sign In or Register to view pricing and more.
Pass & Seymour

Cable Reel, 20 Amp, 12AWG, 25 Ft.

Item #: 1435287
CAT #: CRCD123N25R20
UPC: 785007198393
Sign In or Register to view pricing and more.
Pass & Seymour

CBL REEL 12/3 50FT 20A W/QUAD RB

Item #: 1607539
CAT #: CRCD123N50R20
UPC: 785007198416
Sign In or Register to view pricing and more.
Bayco Products

Retractable Metal Cord Reel, 30', w/3 Outlets, 13 Amp

Item #: 118441
CAT #: SL-801
UPC: 017398100816
Sign In or Register to view pricing and more.
General Cable

25' 16/3 SJO PWR

Item #: 57188
CAT #: 44623.61.05
UPC: 079407446230
Sign In or Register to view pricing and more.
Pass & Seymour

CBL REEL 12/3 35FT 20A W/QUAD RB

Item #: 1420432
CAT #: CRCD123N35R20
UPC: 785007198409
Sign In or Register to view pricing and more.
Pass & Seymour

CBL REEL 12/3 25FT 20A W/QUAD RB/GFCI

Item #: 1721965
CAT #: CRCD123G25R20
UPC: 785007198515
Sign In or Register to view pricing and more.
General Manufacturing

SAFTLITE 30FT GFI

Item #: 476902
CAT #: 2630-3019
UPC:
Sign In or Register to view pricing and more.
Southwire

30 ft. Metal Cord Reel With Triple Tap, 16/3 AWG SJO

Item #: 1156454
CAT #: E215
UPC: 090529622159
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Cord Reel, 15A, 125V, 40' Long, Triple Tap

Cord Reel, 15 Amp, 125V, 40 Ft. Long, With Triple Tap, Yellow
Item #: 35270
CAT #: HBLC40123TT
UPC: 783585524849
Sign In or Register to view pricing and more.
Southwire

CCI® 04820 Heavy Duty Cord Reel With Lighted Tri-Source®, 50' Long

CCI® 04820 Heavy Duty Cord Reel With Lighted Tri-Source®, 50' Long Cord, 12/3 SJTW
Item #: 613724
CAT #: 48208802SW
UPC:
Sign In or Register to view pricing and more.
Bayco Products

Cord Reel w/4 Outlets, 15 Amp, 50' Retractable Polymer Cord

Cord Reel With 4 Separate Grounded Outlets, 15 Amp, 50 Foot 12/3 SJTW Retractable Polymer Cord, Integrated 15 Amp Circuit Breaker, LED Status Light, Moutning Brackets Included
Item #: 118480
CAT #: SL-8904
UPC: 017398100557
Sign In or Register to view pricing and more.
Bayco Products

25' Cord Reel w/Integrated Cord & 4 Outlets, 16/3 SJT

25 Foot Cord Reel w/Integrated Cord & 4 Grounded Outlets, 16/3 SJT, 10 Amp Rating
Item #: 929609
CAT #: SL-755
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

White Industrial Reel w/ Black Outlet Box, (2) 20 Amp Duplex Receptacles, 25 Cord

White Industrial Reel with Black Portable Outlet Box, (2) 20 Amp Duplex Receptacles, UL Type 1, 25 Foot, #12/3 SJO, 20 Amp, 125 Volt AC, UL Type 1
Item #: 1697191
CAT #: HBLI25123R220M1
UPC: 783585669793
Sign In or Register to view pricing and more.
Pass & Seymour

Cable Reel, 20 Amp, 12AWG, 25 Ft.

1000 Series Cable Reel with Quad RB, 20 Amp, 12 AWG, 25 Feet
Item #: 1435287
CAT #: CRCD123N25R20
UPC: 785007198393
Sign In or Register to view pricing and more.
Pass & Seymour

CBL REEL 12/3 50FT 20A W/QUAD RB

CBL REEL 12/3 50FT 20A W/QUAD RB
Item #: 1607539
CAT #: CRCD123N50R20
UPC: 785007198416
Sign In or Register to view pricing and more.
Bayco Products

Retractable Metal Cord Reel, 30', w/3 Outlets, 13 Amp

30 Foot Retractable Metal Cord Reel, 14/3 SJT Cord, with 3 Outlets, 13 Amp, Built-in LED Status Light, Includes Mounting Brackets to Attach Reel to The Wall or Ceiling
Item #: 118441
CAT #: SL-801
UPC: 017398100816
Sign In or Register to view pricing and more.
General Cable

25' 16/3 SJO PWR

GEN 44623.61.05 25' 16/3 SJO PWR
Item #: 57188
CAT #: 44623.61.05
UPC: 079407446230
Sign In or Register to view pricing and more.
Pass & Seymour

CBL REEL 12/3 35FT 20A W/QUAD RB

CBL REEL 12/3 35FT 20A W/QUAD RB
Item #: 1420432
CAT #: CRCD123N35R20
UPC: 785007198409
Sign In or Register to view pricing and more.
Pass & Seymour

CBL REEL 12/3 25FT 20A W/QUAD RB/GFCI

CBL REEL 12/3 25FT 20A W/QUAD RB/GFCI
Item #: 1721965
CAT #: CRCD123G25R20
UPC: 785007198515
Sign In or Register to view pricing and more.
General Manufacturing

SAFTLITE 30FT GFI

GNM 2630-3019 SAFTLITE 30FT GFI
Item #: 476902
CAT #: 2630-3019
UPC:
Sign In or Register to view pricing and more.
Southwire

30 ft. Metal Cord Reel With Triple Tap, 16/3 AWG SJO

Retractable Power Reel with (3) 5-15 Receptacles. Cord Length: 30 ft. Gauge: 16/3 AWG SJO. Voltage: 125 Volts. Amperage: 13 Amps.
Item #: 1156454
CAT #: E215
UPC: 090529622159
Sign In or Register to view pricing and more.
Page 1 of 1
13 Items found