Single Connector Cord Reels

23 Found
Thomas & Betts

RD HRGAJU-2 HANEY-REEL GAJU-2

Item #: 2096854
CAT #: HRGAJU-2
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Industrial Cord Reel, 20A Twistlock, 250V, 45' Cable, White Reel

Item #: 1415884
CAT #: HBLI45123TL20
UPC: 783585669199
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Industrial Weatherproof Cordreel, 30A, 600V, 40' Cable

Item #: 1415885
CAT #: HBLW40103
UPC: 783585585765
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Industrial Reel, Yellow Portable Outlet Box, (2) 20A Duplex Receptacles, 45', 12/3 SJO, 125VAC

Item #: 1559049
CAT #: HBLI45123R220
UPC: 783585669229
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

White Industrial Reel w/ HBL5369C Connector, 45' Cord

Item #: 1780800
CAT #: HBLI45123C20M1
UPC: 783585686363
Sign In or Register to view pricing and more.
Woodhead

Cord Reel 45'#14-3 Cord

Item #: 602445
CAT #: RI53
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

IND LED LIGHTED REEL 45FT SJO 16/3 WH

Item #: 1445586
CAT #: HBLI45163LED
UPC: 783585669052
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

CORD REEL W/(2) DUPLEX 45FT 12/3 WH

Item #: 1017379
CAT #: HBL45123R220W
UPC: 783585198392
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

CORD REEL, 25' W/HBL5969VBLK

Item #: 152125
CAT #: HBLC25163C
UPC:
Sign In or Register to view pricing and more.
Woodhead

Cord Reel W/3070-gfi Box 35'12-3cord

Item #: 434976
CAT #: 997-3070G
UPC: 786788336288
Sign In or Register to view pricing and more.
Woodhead

Cord Reel (xcr) W/1086-3 Lamp 50'16-3cor

Item #: 126677
CAT #: 980-86
UPC: 786788336103
Sign In or Register to view pricing and more.
Woodhead

Cord Reel 50' #16-3 Sjow Nohandlamp

Item #: 35566
CAT #: 980
UPC: 786788336066
Sign In or Register to view pricing and more.
Woodhead

Cord Reel W/3000-1 Box 35'12-3cord

Item #: 90837
CAT #: 997-3000
UPC: 786788336271
Sign In or Register to view pricing and more.
Pass & Seymour

CBL REEL 12/3 35FT 20A W/STR BLD CONN

Item #: 1574772
CAT #: CRCD123N35S20
UPC: 785007198621
Sign In or Register to view pricing and more.
Woodhead

92433 W/1533 ATTACHED

Item #: 408243
CAT #: 92433-1533
UPC: 786788346669
Sign In or Register to view pricing and more.
Woodhead

CORD REEL (XCR) W/1083-3 LAMP 50'16-3COR

Item #: 90842
CAT #: 980-83
UPC: 786788336097
Sign In or Register to view pricing and more.
Thomas & Betts

RD HRGAJU-2 HANEY-REEL GAJU-2

RD HRGAJU-2 HANEY-REEL GAJU-2
Item #: 2096854
CAT #: HRGAJU-2
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Industrial Cord Reel, 20A Twistlock, 250V, 45' Cable, White Reel

inREACH Industrial Cord Reel with 20 Amp Twistlock Cord End, 20A, 250V, 45 Foot 12/3 SJO Cable, White Reel
Item #: 1415884
CAT #: HBLI45123TL20
UPC: 783585669199
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Industrial Weatherproof Cordreel, 30A, 600V, 40' Cable

inREACH Industrial Weatherproof Cordreel, 30A, 600V, 40' Cable, 10/3 SOW, Yellow, UL Type 4
Item #: 1415885
CAT #: HBLW40103
UPC: 783585585765
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Industrial Reel, Yellow Portable Outlet Box, (2) 20A Duplex Receptacles, 45', 12/3 SJO, 125VAC

Industrial Reel, White, with Yellow Portable Outlet Box and (2) 20 Amp, Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC
Item #: 1559049
CAT #: HBLI45123R220
UPC: 783585669229
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

White Industrial Reel w/ HBL5369C Connector, 45' Cord

White Industrial Reel with HBL5369C Connector, UL Type 1, 45 Foot, #12/3 SJO, 20 Amp, 125 Volt AC
Item #: 1780800
CAT #: HBLI45123C20M1
UPC: 783585686363
Sign In or Register to view pricing and more.
Woodhead

Cord Reel 45'#14-3 Cord

Wood Ri53 Cord Reel 45'#14-3
Item #: 602445
CAT #: RI53
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

IND LED LIGHTED REEL 45FT SJO 16/3 WH

IND LED LIGHTED REEL 45FT SJO 16/3 WH
Item #: 1445586
CAT #: HBLI45163LED
UPC: 783585669052
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

CORD REEL W/(2) DUPLEX 45FT 12/3 WH

CORD REEL W/(2) DUPLEX 45FT 12/3 WH
Item #: 1017379
CAT #: HBL45123R220W
UPC: 783585198392
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

CORD REEL, 25' W/HBL5969VBLK

Hubbell Wiring Device Kellems, Cord and Cable Reels, Commercial CordReel, 25' With HBL5969VBLK Connector Body, Yellow
Item #: 152125
CAT #: HBLC25163C
UPC:
Sign In or Register to view pricing and more.
Woodhead

Cord Reel W/3070-gfi Box 35'12-3cord

Cord Reel W/3070-gfi Box 35'12-3cord
Item #: 434976
CAT #: 997-3070G
UPC: 786788336288
Sign In or Register to view pricing and more.
Woodhead

Cord Reel (xcr) W/1086-3 Lamp 50'16-3cor

Cord Reel (xcr) W/1086-3 Lamp 50'16-3cor
Item #: 126677
CAT #: 980-86
UPC: 786788336103
Sign In or Register to view pricing and more.
Woodhead

Cord Reel 50' #16-3 Sjow Nohandlamp

Cord Reel 50' #16-3 Sjow Nohandlamp
Item #: 35566
CAT #: 980
UPC: 786788336066
Sign In or Register to view pricing and more.
Woodhead

Cord Reel W/3000-1 Box 35'12-3cord

Wood 997-3000 35' 12/3 15a Dual Pendant Cord Reel
Item #: 90837
CAT #: 997-3000
UPC: 786788336271
Sign In or Register to view pricing and more.
Pass & Seymour

CBL REEL 12/3 35FT 20A W/STR BLD CONN

CBL REEL 12/3 35FT 20A W/STR BLD CONN
Item #: 1574772
CAT #: CRCD123N35S20
UPC: 785007198621
Sign In or Register to view pricing and more.
Woodhead

92433 W/1533 ATTACHED

Woodhead« POW-R-MITE« Industrial Duty Cable Reel, 12/3 SOW, 15.24m (50.0' ) Cord Length with 20A Connector and Ball Stop
Item #: 408243
CAT #: 92433-1533
UPC: 786788346669
Sign In or Register to view pricing and more.
Woodhead

CORD REEL (XCR) W/1083-3 LAMP 50'16-3COR

Woodhead« Standard Duty Reel, 16/3 SJTOW Cord, 15.24m (50.0' ) Cord Length with 13W Fluorescent Hand Lamp and Cord Ballast
Item #: 90842
CAT #: 980-83
UPC: 786788336097
Sign In or Register to view pricing and more.
Page 1 of 2
23 Items found