Power Strip, 9-Outlets, 15A, 6' Cord

Item #: 209866
Cat #: S2000-PS
UPC: 078477275801
Sign In or Register to view pricing and more.
Documents & Guides
120 Volt, 15 Amp, Surge Protected, 9-Outlet Strip w/Switch, General Duty, NEMA 5-15, Straight Blade, 2020 Joules, 62.5 kA Max Surge Current, Cord: 6 Ft, Plastic Housing - Beige.

Overview

120 Volt, 15 Amp, Surge Protected, 9-Outlet Strip w/Switch, General Duty, NEMA 5-15, Straight Blade, 2020 Joules, 62.5 kA Max Surge Current, Cord: 6 Ft, Plastic Housing - Beige.
120 Volt/15 Amp, Office Grade Surge Strip, ABS Plastic Enclosure, 6-Ft, 5-15P plug
Also known as: 078477275801, S2000-PS

Specifications

Type: General Duty, Surge Protected, 9 Outlet, Outlet Strip
Volts AC: 120
Amps: 15
Color: Beige
Length: 6 ft
Type: General Duty, Surge Protected, 9 Outlet, Outlet Strip
Amps: 15
Length: 6 ft
Volts AC: 120
Color: Beige

Customer Reviews

No reviews for this product
(0)