Plug-In Outlet Center Unit, 6 Outlets, 15A, 120V, Lighted Switch, 6' Cord

Item #: 200476
Cat #: PR610N
UPC: 786776130072
Sign In or Register to view pricing and more.
Plug-In Outlet Center Unit, 6 Outlets, 15A, 120V, Lighted Switch, 6' Cord, Value Grade Surge

Overview

Plug-In Outlet Center Unit, 6 Outlets, 15A, 120V, Lighted Switch, 6' Cord, Value Grade Surge
Also known as: 786776130072, PR610N

Specifications

Type: Power Strip
Amps: 15
Color: White
Length: 6 ft
Type: Power Strip
Color: White
Amps: 15
Length: 6 ft

Customer Reviews

No reviews for this product
(0)