Heavy Duty Power Strips
73 Found
Pass & Seymour
Power Strip, Surge Protection, 7-Outlet, 15' Cord, Gray
Item #: 122715
CAT #: PS7L
UPC: 785007290462
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Power Strip, Surge Protection, 6-Outlet, 6' Cord, Office White
Item #: 167157
CAT #: HBL6PS350A
UPC: 783585120515
Sign In or Register to view pricing and more.
Tripp Lite
TPL 6SPDX 6OUT STRIP W/CB & MAST-SW
Item #: 553803
CAT #: 6SPDX
UPC: 037332108234
Sign In or Register to view pricing and more.
Intermatic
Surge Strip, 3-Mode, 125VAC
Item #: 572270
CAT #: IG112663
UPC: 078275124547
Sign In or Register to view pricing and more.
Tripp Lite
TPL IBAR4-6D 4 OUTLETS 6' CORD 2200
Item #: 832025
CAT #: IBAR4-6D
UPC:
Sign In or Register to view pricing and more.
Tripp Lite
7 OUTLETS 7' CORD 2350
Item #: 264843
CAT #: SUPER-7
UPC: 037332095282
Sign In or Register to view pricing and more.
Southwire
9 Outlet, 36" Long All Metal Power Strip, Yellow
Item #: 1361443
CAT #: 5153
UPC: 078693051531
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Surge Protective Devices, SPIKESHIELDTVSS Plug Strips, 15A 125V, 6
Item #: 245922
CAT #: HBL6PS35015A
UPC: 783585120522
Sign In or Register to view pricing and more.
Tripp Lite
6 OUTLETS 4' CORD 720
Item #: 477723
CAT #: TLP604
UPC: 037332100498
Sign In or Register to view pricing and more.
Southwire
8 Outlet Metal Power Block, Yellow
Item #: 1361442
CAT #: 5148
UPC: 078693051487
Sign In or Register to view pricing and more.
Tripp Lite
TPL 6SP WABER POWER STRIP METAL
Item #: 917387
CAT #: 6SP
UPC: 037332103383
Sign In or Register to view pricing and more.
nVent Hoffman
PDU, 15A, 120VAC, 10 Receptacles
Item #: 90491
CAT #: DP1N191015S
UPC: 783510168872
Sign In or Register to view pricing and more.
nVent Hoffman
PDU, 15A, 120VAC, 6 Receptacles, NSP
Item #: 240014
CAT #: DP1N190615
UPC: 783510168841
Sign In or Register to view pricing and more.
Leviton
Power Strip, 6-Outlets, 15A, 120V, 6' Cord
Item #: 260442
CAT #: 5300-HTS
UPC: 078477243466
Sign In or Register to view pricing and more.
Panduit
BASIC PDU, 20AMP, (16)5-20R, NEMA 5-20P-
Item #: 1326053
CAT #: P16B07M
UPC: 613056263505
Sign In or Register to view pricing and more.
Wiremold
WM 77001N 8 OUTLET SURGE STRIP W/FA
Item #: 991838
CAT #: 77001N
UPC: 024006000024
Sign In or Register to view pricing and more.
Pass & Seymour
Power Strip, Surge Protection, 7-Outlet, 15' Cord, Gray
Power Strip, Surge Protection, 7 Outlet, 15' Cord, Gray, 15 Amp, 125 Volt
Item #: 122715
CAT #: PS7L
UPC: 785007290462
Category:
Heavy Duty Power Strips
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Power Strip, Surge Protection, 6-Outlet, 6' Cord, Office White
Power Strip, Surge Protection, 6-Outlet, 6' Cord, Office White, 15 Amp, 350 Joules
Item #: 167157
CAT #: HBL6PS350A
UPC: 783585120515
Category:
Heavy Duty Power Strips
Sign In or Register to view pricing and more.
Tripp Lite
TPL 6SPDX 6OUT STRIP W/CB & MAST-SW
TPL 6SPDX 6OUT STRIP W/CB & MAST-SW
Item #: 553803
CAT #: 6SPDX
UPC: 037332108234
Category:
Heavy Duty Power Strips
Sign In or Register to view pricing and more.
Intermatic
Surge Strip, 3-Mode, 125VAC
Surge Strip, Heavy-Duty, 3-Modes of Surge Protection, 125 Volts AC, Number of Outlets: 6
Item #: 572270
CAT #: IG112663
UPC: 078275124547
Category:
Heavy Duty Power Strips
Sign In or Register to view pricing and more.
Tripp Lite
TPL IBAR4-6D 4 OUTLETS 6' CORD 2200
TPL IBAR4-6D 4 OUTLETS 6' CORD 2200 JOULES ISOBAR ULTRA SURGE SUPPRESSOR
Item #: 832025
CAT #: IBAR4-6D
UPC:
Category:
Heavy Duty Power Strips
Sign In or Register to view pricing and more.
Tripp Lite
7 OUTLETS 7' CORD 2350
TPL SUPER-7 7 OUTLETS 7' CORD 2350
Item #: 264843
CAT #: SUPER-7
UPC: 037332095282
Category:
Heavy Duty Power Strips
Sign In or Register to view pricing and more.
Southwire
9 Outlet, 36" Long All Metal Power Strip, Yellow
Yellow Jacket, 9 Outlet, 36" Long All Metal Power Strip, Perfect For The Workshop When Multiple Outlets Are Required, Includes 9 Separated Grounded Outlets With Safety Covers and Mounting Brackets, Has A Resettable 15A On/Off Breaker Switch and 4' Long High Visibility 14/3 SJT Cord With Cord Clip Plug.
Item #: 1361443
CAT #: 5153
UPC: 078693051531
Category:
Heavy Duty Power Strips
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Surge Protective Devices, SPIKESHIELDTVSS Plug Strips, 15A 125V, 6
Surge Protective Devices, SPIKESHIELDTVSS Plug Strips, 15A 125V, 6 Outlet, 350 Joules, 15' Cord, White
Item #: 245922
CAT #: HBL6PS35015A
UPC: 783585120522
Category:
Heavy Duty Power Strips
Sign In or Register to view pricing and more.
Tripp Lite
6 OUTLETS 4' CORD 720
TPL TLP604 6 OUTLETS 4' CORD 720
Item #: 477723
CAT #: TLP604
UPC: 037332100498
Category:
Heavy Duty Power Strips
Sign In or Register to view pricing and more.
Southwire
8 Outlet Metal Power Block, Yellow
Coleman Woods-Workshop Strip, 8 Outlet Metal Power Block, Yellow. No Protection Against Power Surges/No Surge Suppression.
Item #: 1361442
CAT #: 5148
UPC: 078693051487
Category:
Heavy Duty Power Strips
Sign In or Register to view pricing and more.
Tripp Lite
TPL 6SP WABER POWER STRIP METAL
TPL 6SP WABER POWER STRIP METAL 5-15R 6 OUTLET 5-15P 6FT CORD
Item #: 917387
CAT #: 6SP
UPC: 037332103383
Category:
Heavy Duty Power Strips
Sign In or Register to view pricing and more.
nVent Hoffman
PDU, 15A, 120VAC, 10 Receptacles
Rack and Panel-Mount Power Distribution Unit (PDU), 15 Amp Load Rating, 120 VAC, 10 Receptacles (2 Front, 8 Back)
Item #: 90491
CAT #: DP1N191015S
UPC: 783510168872
Category:
Heavy Duty Power Strips
Sign In or Register to view pricing and more.
nVent Hoffman
PDU, 15A, 120VAC, 6 Receptacles, NSP
Rack and Panel-Mount Power Distribution Unit (PDU), 15 Amp Load Rating, 120 VAC, 6 Receptacles in Front, *Non-Surge Protection*
Item #: 240014
CAT #: DP1N190615
UPC: 783510168841
Category:
Heavy Duty Power Strips
Sign In or Register to view pricing and more.
Leviton
Power Strip, 6-Outlets, 15A, 120V, 6' Cord
120 Volt 15 Amp Surge Protected, 6-Outlet-HG Tamper-Resistant Strip No Switch, Continuous Duty, 1080 Joules, 400V Impulse Clamping, 6 Feet 14-3 SJT Cord Length, Aluminum Housing - Beige
Item #: 260442
CAT #: 5300-HTS
UPC: 078477243466
Category:
Heavy Duty Power Strips
Sign In or Register to view pricing and more.
Panduit
BASIC PDU, 20AMP, (16)5-20R, NEMA 5-20P-
SmartZoneā¢ G5 Basic PDU - 20A, 120V vertical single phase PDU has (16) 5-20R receptacles, a 10' (3m) power cord with a NEMA 5-20P plug, and measures 32.2"L x 2.0"W x 2.1"D (817.9mm x 50.8mm x 53.3mm). UL Listed. Color: Black
Item #: 1326053
CAT #: P16B07M
UPC: 613056263505
Category:
Heavy Duty Power Strips
Sign In or Register to view pricing and more.
Wiremold
WM 77001N 8 OUTLET SURGE STRIP W/FA
WMD 77001N 8 OUTLET SURGE STR
Item #: 991838
CAT #: 77001N
UPC: 024006000024
Category:
Heavy Duty Power Strips
Sign In or Register to view pricing and more.