15A, 120V, 4 Outlet Power Strip, 15ft Cord

Item #: 555300
Cat #: 5304M-1N5
UPC: 078477611807
Sign In or Register to view pricing and more.
Documents & Guides
120 Volt, 15 Amp, 4-Outlet Strip w/Switch, Medical Grade, 15 Feet 14-3 SJT Cord Length, Powder Coated Steel Housing - White

Overview

120 Volt, 15 Amp, 4-Outlet Strip w/Switch, Medical Grade, 15 Feet 14-3 SJT Cord Length, Powder Coated Steel Housing - White
Medical Grade Power Strip 15-Amp 125-volt 4 -Outlets 15-Feet Cord Length
Also known as: 078477611807, 5304M-1N5

Specifications

Type: Medical Grade, Outlet Strip, 4 Outlet
Volts AC: 120
Amps: 15
Color: White
Length: 15 ft
Type: Medical Grade, Outlet Strip, 4 Outlet
Amps: 15
Length: 15 ft
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)