Work Surface Power Centers

44 Found
Klein

Magnetic Mounted Power Strip w/ LED Lights

Item #: 1917434
CAT #: 29601
UPC: 092644296017
Sign In or Register to view pricing and more.
Wiremold

Six Gang Multiservice In Wall Box

Item #: 324036
CAT #: WSC42-6
UPC: 786776565416
Sign In or Register to view pricing and more.
Wiremold

20A, 20IN, 8 OL, 6 FT, GY

Item #: 1338457
CAT #: 2008ULBC20R
UPC: 786776120530
Sign In or Register to view pricing and more.
Wiremold

Industrial Plug-In Outlet Center, 48"

Item #: 650517
CAT #: UL402BD
UPC: 786776047783
Sign In or Register to view pricing and more.
Wiremold

WIR SS246WH 2 OUTLETS ABOVE DESK 4

Item #: 2317181
CAT #: SS246WH
UPC: 786776196757
Sign In or Register to view pricing and more.
Wiremold

Industrial Plug-In Outlet Center, 72"

Item #: 335117
CAT #: UL2065BC
UPC: 786776047738
Sign In or Register to view pricing and more.
Wiremold

Industrial Plug-In Outlet Center, 24"

Item #: 44283
CAT #: UL300BC
UPC: 786776043006
Sign In or Register to view pricing and more.
Wiremold

15A, 72IN, 12 OL, SW, 15FT CORD, GY

Item #: 44218
CAT #: UL2064BD
UPC: 786776043051
Sign In or Register to view pricing and more.
Wiremold

Industrial Plug-In Outlet Center, 48"

Item #: 341206
CAT #: UL403BC
UPC: 786776047790
Sign In or Register to view pricing and more.
Ericson

Temporary Power Distribution Unit with GFCI, 50A 125V Inlet

Item #: 27472
CAT #: 1066FS
UPC:
Sign In or Register to view pricing and more.
Wiremold

Industrial Plug-In Outlet Center, 48"

Item #: 335126
CAT #: UL403BD
UPC: 786776047806
Sign In or Register to view pricing and more.
Wiremold

Industrial Plug-In Outlet Center, 48"

Item #: 335555
CAT #: UL404BD
UPC: 786776100952
Sign In or Register to view pricing and more.
Wiremold

SURGE, 20A, 20IN, 8 OL, 15 FT, GY

Item #: 178982
CAT #: 2008BDS20R
UPC: 786776120561
Sign In or Register to view pricing and more.
Wiremold

NARROW, 20IN GRAY W/8 5-20R RECEPTS

Item #: 386813
CAT #: 2008BCS20R
UPC: 786776120554
Sign In or Register to view pricing and more.
Wiremold

Industrial Plug-In Outlet Center, 72"

Item #: 793353
CAT #: UL2065BD
UPC: 786776047745
Sign In or Register to view pricing and more.
Wiremold

Industrial Plug-In Outlet Center, 24"

Item #: 44261
CAT #: UL300BD
UPC: 786776043013
Sign In or Register to view pricing and more.
Klein

Magnetic Mounted Power Strip w/ LED Lights

PowerBox 1, Magnetic Mounted Power Strip with Integrated LED Lights, Integrated Magnets For Attaching To Metal Job Boxes, Workbenches, And More, Integrated LED Lights, Four 120V AC Outlets, Two USB-A Ports And One PD Capable USB-C Port For Fast Charging Of Cell Phones, Laptops, And Other Compatible Devices, Built-In Surge Protection With LED Indicator To Protect Your Equipment From Electrical Spikes, Supply Power To Any Metal Job Box With The 5-Foot Durable Power Cord, Extended Strain Relief Increases Power Cord Durability For Long Product Life, Includes Built-In Hanging Holes For Non-Magnetic Mounting Locations, For Indoor Use Only
Item #: 1917434
CAT #: 29601
UPC: 092644296017
Sign In or Register to view pricing and more.
Wiremold

Six Gang Multiservice In Wall Box

W-mold Wsc42-6 6 Gand Box W/d ividers
Item #: 324036
CAT #: WSC42-6
UPC: 786776565416
Sign In or Register to view pricing and more.
Wiremold

20A, 20IN, 8 OL, 6 FT, GY

Eight 20A outlets with t-slots, 6' (1.8m) cord. Length 20" (508mm). Receptacle center-to-center 1 1/4" (32mm). 2- Amp unit with a 20A resettable circuit breaker.
Item #: 1338457
CAT #: 2008ULBC20R
UPC: 786776120530
Sign In or Register to view pricing and more.
Wiremold

Industrial Plug-In Outlet Center, 48"

Plug-In Outlet Center Unit, Length: 48 Inch, 15' Cord, 16 Outlets, Lighted Switch.
Item #: 650517
CAT #: UL402BD
UPC: 786776047783
Sign In or Register to view pricing and more.
Wiremold

WIR SS246WH 2 OUTLETS ABOVE DESK 4

WMD SS246WH ABOVE DESK 2 OUTL
Item #: 2317181
CAT #: SS246WH
UPC: 786776196757
Sign In or Register to view pricing and more.
Wiremold

Industrial Plug-In Outlet Center, 72"

Plug-In Outlet Center Unit, Length: 72 Inch, 6' Cord, 24 Outlets, Lighted Switch.
Item #: 335117
CAT #: UL2065BC
UPC: 786776047738
Sign In or Register to view pricing and more.
Wiremold

Industrial Plug-In Outlet Center, 24"

Plug-In Outlet Center Unit, Length: 24 Inch, 6' Cord, 8 Outlets, Lighted Switch.
Item #: 44283
CAT #: UL300BC
UPC: 786776043006
Sign In or Register to view pricing and more.
Wiremold

15A, 72IN, 12 OL, SW, 15FT CORD, GY

Twelve outlets, rugged gray aluminum housing, 15A, lighted switch, 15' (4.6m) 14/3 SJT black cord with NEMA5-15 plug. Length 72" (1.8m). Receptacle center-to-center 5 1/4" (133mm). Snap-on, slide-off mounting.
Item #: 44218
CAT #: UL2064BD
UPC: 786776043051
Sign In or Register to view pricing and more.
Wiremold

Industrial Plug-In Outlet Center, 48"

Plug-In Outlet Center Unit, Length: 48 Inch, 6' Cord, 8 Outlets.
Item #: 341206
CAT #: UL403BC
UPC: 786776047790
Sign In or Register to view pricing and more.
Ericson

Temporary Power Distribution Unit with GFCI, 50A 125V Inlet

Temporary Power Distribution Unit with GFCI, 50A 125V Inlet
Item #: 27472
CAT #: 1066FS
UPC:
Sign In or Register to view pricing and more.
Wiremold

Industrial Plug-In Outlet Center, 48"

Plug-In Outlet Center Unit, Length: 48 Inch, 15' Cord, 8 Outlets.
Item #: 335126
CAT #: UL403BD
UPC: 786776047806
Sign In or Register to view pricing and more.
Wiremold

Industrial Plug-In Outlet Center, 48"

Plug-In Outlet Center Unit, Length: 48 Inch, 15' Cord, 16 Outlets.
Item #: 335555
CAT #: UL404BD
UPC: 786776100952
Sign In or Register to view pricing and more.
Wiremold

SURGE, 20A, 20IN, 8 OL, 15 FT, GY

Eight 20A outlets with t-slots. 15' (406m) cord. Length 20" (55-8mm). Computer grade surge protection, 20 Amps.
Item #: 178982
CAT #: 2008BDS20R
UPC: 786776120561
Sign In or Register to view pricing and more.
Wiremold

NARROW, 20IN GRAY W/8 5-20R RECEPTS

WMD 2008BCS20R SURGE 20A 20IN
Item #: 386813
CAT #: 2008BCS20R
UPC: 786776120554
Sign In or Register to view pricing and more.
Wiremold

Industrial Plug-In Outlet Center, 72"

Plug-In Outlet Center Unit, Length: 72 Inch, 15' Cord, 24 Outlets, Lighted Switch.
Item #: 793353
CAT #: UL2065BD
UPC: 786776047745
Sign In or Register to view pricing and more.
Wiremold

Industrial Plug-In Outlet Center, 24"

Plug-In Outlet Center Unit, Length: 24 Inch, 15' Cord, 8 Outlets, Lighted Switch.
Item #: 44261
CAT #: UL300BD
UPC: 786776043013
Sign In or Register to view pricing and more.
Page 1 of 3
44 Items found