Has Been Replaced By Leviton GFRBF-W

Item #: 391013
Cat #: X7590-W
UPC: 078477559901
Sign In or Register to view pricing and more.
Documents & Guides
Has Been Replaced By Leviton GFRBF-W1.0 HP @ 120V AC Switch Rating, 20 Amp 120V Feed-Through, Slim SmartLock PRO GFCI, Monochromatic, Blank Face, Back & Side, Self Grounding Clip Included, Buttons Match Face Color - White. Has Been Replaced By Leviton GFRBF-W - Item #140691

Overview

Has Been Replaced By Leviton GFRBF-W1.0 HP @ 120V AC Switch Rating, 20 Amp 120V Feed-Through, Slim SmartLock PRO GFCI, Monochromatic, Blank Face, Back & Side, Self Grounding Clip Included, Buttons Match Face Color - White. Has Been Replaced By Leviton GFRBF-W - Item #140691
Also known as: 078477559901, X7590-W, Dead Front, faceless

Specifications

Material: Polycarbonate, Thermoplastic
Type: Blank, GFCI, Slim, Feed Through, Self-Grounding, Decora
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: Polycarbonate, Thermoplastic
Volts AC: 120
Color: White
Type: Blank, GFCI, Slim, Feed Through, Self-Grounding, Decora
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)