Self-Test GFCI Receptacle

Item #: 919846
Cat #: GFWT2-FI
UPC: 078477726808
Sign In or Register to view pricing and more.
Documents & Guides
Self-Test GFCI Receptacle, 20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Residential/Commercial applications, Back and Side Wired, Wallplate/faceplate Sold Separately, NAFTA Compliant - Ivory.

Overview

Self-Test GFCI Receptacle, 20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Residential/Commercial applications, Back and Side Wired, Wallplate/faceplate Sold Separately, NAFTA Compliant - Ivory.
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Residential/Commercial applications, back and side wired, wallplate/faceplate sold separately, NAFTA Compliant - Ivory
Also known as: 078477726808, GFWT2-FI

Specifications

Type: GFCI, Slim, Tamper-Resistant, Self Testing
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Type: GFCI, Slim, Tamper-Resistant, Self Testing
Color: Ivory
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)