Panel Mount GFCI Devices

5 Found
Hubbell-Wiring Kellems

Gfci Module, 20a 120v, Yl

Item #: 85714
CAT #: GFM20
UPC: 783585521008
Sign In or Register to view pricing and more.
Southwire

GFCI Panel Mount

Item #: 1081599
CAT #: 33240001-3
UPC: 024098902527
Sign In or Register to view pricing and more.
Technology Research

GFCI Panel Mount, 120V / 20Amps

Item #: 587536
CAT #: 33120-001
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

GFCI MODULE, 20A 120V, YL, AUTOMATIC SET

Item #: 398826
CAT #: GFM20A
UPC: 783585521022
Sign In or Register to view pricing and more.
Leviton

Automatic Reset GFCI, Panel Mount, 20A, 120V, Yellow

Item #: 518644
CAT #: 46596-Y
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Gfci Module, 20a 120v, Yl

Power Protection Product, Gfci Modules, Industrial/commercial, Manualset, 20a, 120v Ac, Faceless, 6" Wire Leads, 4-6 Ma Trip Level, Yellow
Item #: 85714
CAT #: GFM20
UPC: 783585521008
Sign In or Register to view pricing and more.
Southwire

GFCI Panel Mount

CLM 33240-001-3 GFCI Panel Mount
Item #: 1081599
CAT #: 33240001-3
UPC: 024098902527
Sign In or Register to view pricing and more.
Technology Research

GFCI Panel Mount, 120V / 20Amps

GFCI Panel Mount, 120V / 20Amps
Item #: 587536
CAT #: 33120-001
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

GFCI MODULE, 20A 120V, YL, AUTOMATIC SET

Hubbell Wiring Device Kellems, Power Protection Products, GFCI Modules,Industrial/Commercial, Auto Set, 20A 120V AC, Faceless, 6" Wire Leads,4-6 mA Trip Level, Yellow
Item #: 398826
CAT #: GFM20A
UPC: 783585521022
Sign In or Register to view pricing and more.
Leviton

Automatic Reset GFCI, Panel Mount, 20A, 120V, Yellow

Automatic Reset GFCI, Panel Mount, 20A, 120V, Yellow Impact-Resistant Housing
Item #: 518644
CAT #: 46596-Y
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
5 Items found