15A COM SELF TEST GFR

Item #: 875076
Cat #: GFRST15GY
UPC: 883778122026
Sign In or Register to view pricing and more.
Documents & Guides
15A COM SELF TEST GFR GRAY

Overview

15A COM SELF TEST GFR GRAY
Also known as: 883778122026, GFRST15GY

Specifications

Type: Decorator Duplex
Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Type: Decorator Duplex
Amps: 15
Color: Gray
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)