15 Amp Commercial Grade GFCI Receptacles

37 Found
Hubbell-Wiring Kellems

Self-Test GFCI Receptacle, 15A, 125V, Light Almond

Item #: 895351
CAT #: GFRST15LA
UPC: 883778122057
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Self-Test GFCI Receptacle, 15A, 125V, Brown

Item #: 862196
CAT #: GFRST15
UPC: 883778122040
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Power Protection Devices, Receptacle, Self Test, GFCI, 15 A 125 V,

Item #: 1039523
CAT #: GFRST15BK
UPC: 883778122019
Sign In or Register to view pricing and more.
Pass & Seymour

P&S 1597 RADIANT SELF TST DUP GFCI

Item #: 966419
CAT #: 1597
UPC: 785007035858
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

15A COM SELF TEST GFR

Item #: 875076
CAT #: GFRST15GY
UPC: 883778122026
Sign In or Register to view pricing and more.
Pass & Seymour

P&S 1597-LA RADIANT SLF TST DUP GFC

Item #: 929616
CAT #: 1597-LA
UPC: 785007036183
Sign In or Register to view pricing and more.
Hubbell-Bryant

GFCI Receptacle, 15A, 125V AC, White

Item #: 869755
CAT #: GFRST15W
UPC: 883778122071
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

20A COM HG SELF TEST SNAP GFR RED

Item #: 958961
CAT #: GFRST83SNAPR
UPC: 783585486369
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

20A COM HG SELF TEST SNAP GFR WHITE

Item #: 932540
CAT #: GFRST83SNAPW
UPC: 783585486376
Sign In or Register to view pricing and more.
Leviton

15A GFCI Receptacle, 20A Feed-Through, 125V, Ivory

Item #: 875665
CAT #: GFNL1-I
UPC: 078477714775
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

20A COM HG SELF TEST SNAP GFR IVORY

Item #: 1144594
CAT #: GFRST83SNAPI
UPC: 783585486338
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

15A COM SELF TEST US GFR WHITE

Item #: 1207272
CAT #: GFRST15WU
UPC: 883778124181
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

15A MARINE SELF TEST (BAG) GFR WHITE

Item #: 1282525
CAT #: GFRST52MW
UPC: 783585487076
Sign In or Register to view pricing and more.
Hubbell-Bryant

GFCI Receptacle, 15A, 125V, White

Item #: 5064
CAT #: GF15WLA
UPC: 883778379024
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

GFCI Receptacle, 15A, 125V, Brown

Item #: 5106
CAT #: GF15LA
UPC: 883778450563
Sign In or Register to view pricing and more.
Eaton Arrow Hart

CWD TRSGFNL15W-K NL GFCI TR ST Dupl

Item #: 1585870
CAT #: TRSGFNL15W-K-L
UPC: 032664743207
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Self-Test GFCI Receptacle, 15A, 125V, Light Almond

Self-Test GFCI Receptacle, 15 Amp, 125V, Commercial Standard Grade, Light Almond
Item #: 895351
CAT #: GFRST15LA
UPC: 883778122057
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Self-Test GFCI Receptacle, 15A, 125V, Brown

Self-Test GFCI Receptacle, 15A, 125V, Brown, Commercial Standard
Item #: 862196
CAT #: GFRST15
UPC: 883778122040
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Power Protection Devices, Receptacle, Self Test, GFCI, 15 A 125 V,

Power Protection Devices, Receptacle, Self Test, GFCI, 15 A 125 V, 2-Pole 3-Wire Grounding, 5-15 R, Black
Item #: 1039523
CAT #: GFRST15BK
UPC: 883778122019
Sign In or Register to view pricing and more.
Pass & Seymour

P&S 1597 RADIANT SELF TST DUP GFCI

PAS 1597 RADIANT SELF TST DUP
Item #: 966419
CAT #: 1597
UPC: 785007035858
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

15A COM SELF TEST GFR

15A COM SELF TEST GFR GRAY
Item #: 875076
CAT #: GFRST15GY
UPC: 883778122026
Sign In or Register to view pricing and more.
Pass & Seymour

P&S 1597-LA RADIANT SLF TST DUP GFC

PAS 1597-LA RADIANT SLF TST D
Item #: 929616
CAT #: 1597-LA
UPC: 785007036183
Sign In or Register to view pricing and more.
Hubbell-Bryant

GFCI Receptacle, 15A, 125V AC, White

GFCI Receptacle, Self-Test, 15 Amp, 125V AC at 60Hz, 2-Pole, 3-Wire, NEMA Configuration: 5-15R, Material: Nylon Base and Face, White
Item #: 869755
CAT #: GFRST15W
UPC: 883778122071
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

20A COM HG SELF TEST SNAP GFR RED

20A COM HG SELF TEST SNAP GFR RED
Item #: 958961
CAT #: GFRST83SNAPR
UPC: 783585486369
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

20A COM HG SELF TEST SNAP GFR WHITE

20A COM HG SELF TEST SNAP GFR WHITE
Item #: 932540
CAT #: GFRST83SNAPW
UPC: 783585486376
Sign In or Register to view pricing and more.
Leviton

15A GFCI Receptacle, 20A Feed-Through, 125V, Ivory

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro Slim Guide Light GFCI, Monochromatic, Back and Side Wired, Self-Grounding Clip Included, Wallplate/Faceplate Sold Separately - Ivory
Item #: 875665
CAT #: GFNL1-I
UPC: 078477714775
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

20A COM HG SELF TEST SNAP GFR IVORY

20A COM HG SELF TEST SNAP GFR IVORY
Item #: 1144594
CAT #: GFRST83SNAPI
UPC: 783585486338
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

15A COM SELF TEST US GFR WHITE

15A COM SELF TEST US GFR WHITE
Item #: 1207272
CAT #: GFRST15WU
UPC: 883778124181
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

15A MARINE SELF TEST (BAG) GFR WHITE

15A MARINE SELF TEST (BAG) GFR WHITE
Item #: 1282525
CAT #: GFRST52MW
UPC: 783585487076
Sign In or Register to view pricing and more.
Hubbell-Bryant

GFCI Receptacle, 15A, 125V, White

GFCI Receptacle, 15A, 125V, WhiteGFCI Receptacle, 15A, 125V, White, Circuit Guard, Flush, Nylon Face, Bacn & Side Wired, Automatic Grounding Clip, NEMA 5-15R
Item #: 5064
CAT #: GF15WLA
UPC: 883778379024
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

GFCI Receptacle, 15A, 125V, Brown

GFCI Receptacle, 15A, 125V, Brown, Circuit Guard, Flush, Nylon Face, Bacn & Side Wired, Automatic Grounding Clip, NEMA 5-15R
Item #: 5106
CAT #: GF15LA
UPC: 883778450563
Sign In or Register to view pricing and more.
Eaton Arrow Hart

CWD TRSGFNL15W-K NL GFCI TR ST Dupl

NL GFCI TR ST Duplex 15A 125V WH 4743207
Item #: 1585870
CAT #: TRSGFNL15W-K-L
UPC: 032664743207
Sign In or Register to view pricing and more.
Page 1 of 3
37 Items found