GFCI Receptacle, 20A, 125V, Gray *** Discontinued ***

Item #: 5021
Cat #: GF20GYLA
UPC: 883778379123
Sign In or Register to view pricing and more.
Documents & Guides
GFCI Receptacle, 20A, 125V, GrayGFCI Receptacle, 20A, 125V, Gray, Specification Grade, NEMA 5-20R *** Discontinued ***

Overview

GFCI Receptacle, 20A, 125V, GrayGFCI Receptacle, 20A, 125V, Gray, Specification Grade, NEMA 5-20R *** Discontinued ***
Also known as: 883778379123, GF20GYLA

Specifications

Type: Receptacle, GFCI
Volts AC: 120
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, GFCI
Color: Gray
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20

Customer Reviews

No reviews for this product
(0)