Commercial Grade Receptacles
152 Found
Leviton
GFCI Receptacle, 20A, 125V, White, Slim
Item #: 851464
CAT #: GFNT2-W
UPC: 078477712764
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 20A, 5-20R, Ivory
Item #: 852142
CAT #: GFNT2-I
UPC: 078477712771
Sign In or Register to view pricing and more.
Leviton
20A Decora GFCI Receptacle, 5-20R, Gray
Item #: 855352
CAT #: GFNT2-GY
UPC: 078477712757
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 20A, 125V, Brown, Slim
Item #: 855409
CAT #: GFNT2
UPC: 078477712733
Sign In or Register to view pricing and more.
Leviton
20A GFCI Receptacle, 5-20R, 125V, Black
Item #: 855350
CAT #: GFNT2-E
UPC: 078477733417
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 20A, 125V, Slim, Light Almond
Item #: 855356
CAT #: GFNT2-T
UPC: 078477712788
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Self-Test GFCI Receptacle, 15A, 125V, Light Almond
Item #: 895351
CAT #: GFRST15LA
UPC: 883778122057
Sign In or Register to view pricing and more.
Leviton
20A GFCI Decora Receptacle, Slim, 5-20R, 125V, Red
Item #: 855354
CAT #: GFNT2-R
UPC: 078477714683
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
GFCI Receptacle, Self-Test, 20A, Light Almond
Item #: 869462
CAT #: GFRST20LA
UPC: 883778122132
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
20A HUBBELL PRO GFR WHITE
Item #: 1389834
CAT #: GF20W
UPC: 883778450594
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Self-Test GFCI Receptacle, 15A, 125V, Brown
Item #: 862196
CAT #: GFRST15
UPC: 883778122040
Sign In or Register to view pricing and more.
Leviton
Lev-Lok GFCI Duplex Receptacle, 5-20R, White
Item #: 875685
CAT #: MGFN2-W
UPC: 078477724828
Sign In or Register to view pricing and more.
Leviton
20A, 125V, Hospital Grade GFCI Receptacle, 5-20R, Gray
Item #: 868642
CAT #: GFNT2-HGG
UPC: 078477725108
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
GFCI Receptacle, 20A, 125V, Brown, Auto Grounding
Item #: 5676
CAT #: GF20LA
UPC: 883778450631
Sign In or Register to view pricing and more.
Leviton
20A TR GFCI Duplex Receptacle, 5-20R, White, Illuminated
Item #: 875800
CAT #: GFPL2-PLW
UPC: 078477723890
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
GFCI Receptacle, Self-Test, 20A, Red
Item #: 870475
CAT #: GFRST20R
UPC: 883778122149
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 20A, 125V, White, Slim
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - White
Item #: 851464
CAT #: GFNT2-W
UPC: 078477712764
Category:
20 Amp Commercial Grade GFCI Receptacles
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 20A, 5-20R, Ivory
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-Test SmartlockPro Slim GFCI, Monochromatic, Residential/Commercial Applications, Back And Side Wired, Heavy Duty, Wallplate/Faceplate And Self Grounding Clip Included - Ivory
Item #: 852142
CAT #: GFNT2-I
UPC: 078477712771
Category:
20 Amp Commercial Grade GFCI Receptacles
Sign In or Register to view pricing and more.
Leviton
20A Decora GFCI Receptacle, 5-20R, Gray
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-Test SmartlockPro Slim GFCI, Monochromatic, Residential/Commercial Applications, Back And Side Wired, Heavy Duty, Wallplate/Faceplate And Self Grounding Clip Included - Gray
Item #: 855352
CAT #: GFNT2-GY
UPC: 078477712757
Category:
20 Amp Commercial Grade GFCI Receptacles
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 20A, 125V, Brown, Slim
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-Test SmartlockPro Slim GFCI, Monochromatic, Residential/Commercial Applications, Back And Side Wired, Heavy Duty, Wallplate/Faceplate And Self Grounding Clip Included - Brown
Item #: 855409
CAT #: GFNT2
UPC: 078477712733
Category:
20 Amp Commercial Grade GFCI Receptacles
Sign In or Register to view pricing and more.
Leviton
20A GFCI Receptacle, 5-20R, 125V, Black
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-Test SmartlockPro Slim GFCI, Monochromatic, Residential/Commercial Applications, Back And Side Wired, Heavy Duty, Wallplate/Faceplate And Self Grounding Clip Included - Black
Item #: 855350
CAT #: GFNT2-E
UPC: 078477733417
Category:
20 Amp Commercial Grade GFCI Receptacles
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 20A, 125V, Slim, Light Almond
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond
Item #: 855356
CAT #: GFNT2-T
UPC: 078477712788
Category:
20 Amp Commercial Grade GFCI Receptacles
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Self-Test GFCI Receptacle, 15A, 125V, Light Almond
Self-Test GFCI Receptacle, 15 Amp, 125V, Commercial Standard Grade, Light Almond
Item #: 895351
CAT #: GFRST15LA
UPC: 883778122057
Category:
15 Amp Commercial Grade GFCI Receptacles
Sign In or Register to view pricing and more.
Leviton
20A GFCI Decora Receptacle, Slim, 5-20R, 125V, Red
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-Test SmartlockPro Slim GFCI, Monochromatic, Residential/Commercial Applications, Back and Side Wired, Heavy Duty, Wallplate/Faceplate and Self Grounding Clip Included - Red
Item #: 855354
CAT #: GFNT2-R
UPC: 078477714683
Category:
20 Amp Commercial Grade GFCI Receptacles
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
GFCI Receptacle, Self-Test, 20A, Light Almond
Power Protection Device, GFCI Receptacle, Self-Test, 20 Amp, 125 Volt, 2-Pole, 2-Wire Grounding, 5-20R, Light Almond, Commercial/Industrial Grade
Item #: 869462
CAT #: GFRST20LA
UPC: 883778122132
Category:
20 Amp Commercial Grade GFCI Receptacles
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
20A HUBBELL PRO GFR WHITE
20A HUBBELL PRO GFR WHITE
Item #: 1389834
CAT #: GF20W
UPC: 883778450594
Category:
20 Amp Commercial Grade GFCI Receptacles
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Self-Test GFCI Receptacle, 15A, 125V, Brown
Self-Test GFCI Receptacle, 15A, 125V, Brown, Commercial Standard
Item #: 862196
CAT #: GFRST15
UPC: 883778122040
Category:
15 Amp Commercial Grade GFCI Receptacles
Sign In or Register to view pricing and more.
Leviton
Lev-Lok GFCI Duplex Receptacle, 5-20R, White
Lev-Lok SmartlockPro GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Power Indication, 20 Amp, 125 Volt, Modular (line) and Back or Side Wire (load), NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Item #: 875685
CAT #: MGFN2-W
UPC: 078477724828
Category:
20 Amp Commercial Grade GFCI Receptacles
Sign In or Register to view pricing and more.
Leviton
20A, 125V, Hospital Grade GFCI Receptacle, 5-20R, Gray
Self-Test SmartlockPro GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Wallplate Included, Power Indication, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Gray
Item #: 868642
CAT #: GFNT2-HGG
UPC: 078477725108
Category:
20 Amp Commercial Grade GFCI Receptacles
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
GFCI Receptacle, 20A, 125V, Brown, Auto Grounding
GFCI Receptacle, 20A, 125V, Brown, Auto Grounding, Heavy Duty
Item #: 5676
CAT #: GF20LA
UPC: 883778450631
Category:
20 Amp Commercial Grade GFCI Receptacles
Sign In or Register to view pricing and more.
Leviton
20A TR GFCI Duplex Receptacle, 5-20R, White, Illuminated
SmartlockPro GFCI Single Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Tamper-Resistant, Pilot Light (Illuminated - ON)20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White
Item #: 875800
CAT #: GFPL2-PLW
UPC: 078477723890
Category:
20 Amp Commercial Grade GFCI Receptacles
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
GFCI Receptacle, Self-Test, 20A, Red
Power Protection Device, GFCI Receptacle, Self-Test, 20 Amp, 125 Volt, 2-Pole, 2-Wire Grounding, 5-20R, Red, Commercial/Industrial Grade
Item #: 870475
CAT #: GFRST20R
UPC: 883778122149
Category:
20 Amp Commercial Grade GFCI Receptacles
Sign In or Register to view pricing and more.