Duplex AFCI/GFCI Receptacle, 15A, 125V

Item #: 1114555
Cat #: AGTR1-GY
UPC: 078477744468
Sign In or Register to view pricing and more.
Documents & Guides
Dual Function AFCI/GFCI Duplex Receptacle, 15 Amp, 125 Volt, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, Back and Side wired, Nylon Wallplate, Screws and Self-Grounding Clip Included, Gray

Overview

Dual Function AFCI/GFCI Duplex Receptacle, 15 Amp, 125 Volt, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, Back and Side wired, Nylon Wallplate, Screws and Self-Grounding Clip Included, Gray
15 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – Gray
Also known as: 078477744468, AGTR1-GY

Specifications

Type: Receptacle
Material: Polycarbonate, Thermoplastic
Color: Gray
NEMA Configuration: 5-15R
Type: Receptacle
Color: Gray
Material: Polycarbonate, Thermoplastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)