15A, 125V Hospital Grade GFCI

Item #: 875743
Cat #: GFNT1-HGI
UPC: 078477725023
Sign In or Register to view pricing and more.
Documents & Guides
SmartlockPro GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Wallplate Included, Power Indication, 15 Amp, 20 Amp Feed-Through, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Overview

SmartlockPro GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Wallplate Included, Power Indication, 15 Amp, 20 Amp Feed-Through, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477725023, GFNT1-HGI

Specifications

Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Material: PBT Plastic
Volts AC: 120
Color: Ivory
Material: PBT Plastic
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)