15 Amp, 125V Hospital Grade GFCI

Item #: 875758
Cat #: GFTR1-HGW
UPC: 078477723616
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Self-Testing, SmartLock Pro Slim GFCI,Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - White

Overview

15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Self-Testing, SmartLock Pro Slim GFCI,Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - White
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477723616, GFTR1-HGW

Specifications

Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Material: PBT Plastic
Volts AC: 120
Color: White
Material: PBT Plastic
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)