20A NAFTA HG GFCI

Item #: 389926
Cat #: 7899-HFG
UPC: 078477455876
Sign In or Register to view pricing and more.
Documents & Guides
LEV 7899-HFG 20A NAFTA HG GFCI

Overview

LEV 7899-HFG 20A NAFTA HG GFCI
Also known as: 078477455876, 7899-HFG

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R, WD-1, WD-6
Material: Nylon/Polycarbonate
Color: Gray
NEMA Configuration: 5-20R, WD-1, WD-6
Amps: 20
Material: Nylon/Polycarbonate

Customer Reviews

No reviews for this product
(0)