15A GFCI Receptacle, 20A Feed-Through, 125V, Ivory
Item #:
875665
Cat #:
GFNL1-I
UPC:
078477714775
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro Slim Guide Light GFCI, Monochromatic, Back and Side Wired, Self-Grounding Clip Included, Wallplate/Faceplate Sold Separately - Ivory
Overview
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro Slim Guide Light GFCI, Monochromatic, Back and Side Wired, Self-Grounding Clip Included, Wallplate/Faceplate Sold Separately - Ivory
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477714775, GFNL1-I
Specifications
Poles: | 2 |
Type: | GFCI, Feed Through, Self Testing |
Amps: | 15 |
Color: | Ivory |
Volts AC: | 125 |
NEMA Configuration: | 5-15R |
Poles: | 2 |
Amps: | 15 |
Volts AC: | 125 |
Type: | GFCI, Feed Through, Self Testing |
Color: | Ivory |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)