LEV GFNT2-HFR 20A NAFTA HG NON-TR G

Item #: 1002796
Cat #: GFNT2-HFR
UPC: 078477727782
Sign In or Register to view pricing and more.
Documents & Guides
LEV GFNT2-HFR 20A NAFTA HG NO

Overview

LEV GFNT2-HFR 20A NAFTA HG NO
20 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, NAFTA Compliant Fed Spec, Hospital Grade, NEMA 5-20R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - RED
Also known as: 078477727782, GFNT2-HFR

Specifications

Color: Red
Type: GFCI
Color: Red
Type: GFCI

Customer Reviews

No reviews for this product
(0)