Hospital Grade GFCI, 20A, 125V, White

Item #: 862184
Cat #: GFTR2-HGW
UPC: 078477723821
Sign In or Register to view pricing and more.
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Tamper Resistant, Self-Testing, SmartLock Pro Slim GFCI, Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - White

Overview

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Tamper Resistant, Self-Testing, SmartLock Pro Slim GFCI, Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - White
20 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, NEMA 5-20R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - WHITE
Also known as: 078477723821, GFTR2-HGW

Specifications

Volts AC: 120
Amps: 20
Color: White
Material: PBT Plastic
Volts AC: 120
Color: White
Amps: 20
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)