Residential Grade GFCI Receptacles
43 Found
Leviton
GFCI Receptacle, 15A, 125V, White, Narrow
Item #: 851394
CAT #: GFNT1-W
UPC: 078477712559
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 15A, 125V, Ivory, Narrow
Item #: 851396
CAT #: GFNT1-I
UPC: 078477712542
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 15A, 125V Narrow, Brown
Item #: 851398
CAT #: GFNT1
UPC: 078477712535
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 15A, 125V, Black, Narrow
Item #: 855342
CAT #: GFNT1-E
UPC: 078477712573
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 15A, 125V Narrow, Gray
Item #: 851399
CAT #: GFNT1-GY
UPC: 078477712566
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 15A, 125V Narrow, Light Almond
Item #: 855348
CAT #: GFNT1-T
UPC: 078477712740
Sign In or Register to view pricing and more.
Leviton
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Slim GFCI, Ivory
Item #: 919844
CAT #: GFNT2-FI
UPC: 078477726730
Sign In or Register to view pricing and more.
Leviton
LEV GFNT2-DIN SELF TEST GFI 20A DIN
Item #: 924505
CAT #: GFNT2-DIN
UPC: 078477725764
Sign In or Register to view pricing and more.
Southwire
GFCI Portable Plug, Surge Protector, Yellow
Item #: 476359
CAT #: 14650013-6
UPC: 024098902657
Sign In or Register to view pricing and more.
Pass & Seymour
GFCI Outlet, 15A, 125V, Tamper-Resistant, Self-Test
Item #: 1112643
CAT #: AGFTR2152W4
UPC: 78500705262
Sign In or Register to view pricing and more.
Leviton
Has Been Replaced By Leviton GFNT1-T
Item #: 389514
CAT #: N7599-T
UPC: 078477564561
Sign In or Register to view pricing and more.
Leviton
Has Been Replaced By Leviton GFNT1-I
Item #: 391017
CAT #: N7599-I
UPC: 078477561614
Sign In or Register to view pricing and more.
Leviton
15A SLIM GFCI W/WP
Item #: 391018
CAT #: N7599
UPC: 078477563960
Sign In or Register to view pricing and more.
Leviton
15 Amp SmartlockPro® Wi-Fi® Certified Smart GFCI Receptacle/Outlet, White
Item #: 2316293
CAT #: D2GF1-KW
UPC: 078477333662
Sign In or Register to view pricing and more.
Leviton
GFCI Receptable.
Item #: 734627
CAT #: A7599-W
UPC:
Sign In or Register to view pricing and more.
Leviton
15A SLIM GFCI W/WP
Item #: 411462
CAT #: N7599-GY
UPC: 078477564516
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 15A, 125V, White, Narrow
15 Amp, 125V Receptacle, 20 Amp Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - White
Item #: 851394
CAT #: GFNT1-W
UPC: 078477712559
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 15A, 125V, Ivory, Narrow
15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Ivory
Item #: 851396
CAT #: GFNT1-I
UPC: 078477712542
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 15A, 125V Narrow, Brown
15 Amp, 125 Volt Receptacle, 20 Amp Volt Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Brown
Item #: 851398
CAT #: GFNT1
UPC: 078477712535
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 15A, 125V, Black, Narrow
15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Black
Item #: 855342
CAT #: GFNT1-E
UPC: 078477712573
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 15A, 125V Narrow, Gray
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self-Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Gray.
Item #: 851399
CAT #: GFNT1-GY
UPC: 078477712566
Sign In or Register to view pricing and more.
Leviton
GFCI Receptacle, 15A, 125V Narrow, Light Almond
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond
Item #: 855348
CAT #: GFNT1-T
UPC: 078477712740
Sign In or Register to view pricing and more.
Leviton
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Slim GFCI, Ivory
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartLock Pro Slim GFCI, monochromatic, Residential/Commercial applications, back and side wired, heavy duty, wallplate/faceplate and self grounding clip included, NAFTA Compliant - Ivory
Item #: 919844
CAT #: GFNT2-FI
UPC: 078477726730
Sign In or Register to view pricing and more.
Leviton
LEV GFNT2-DIN SELF TEST GFI 20A DIN
LEVITON GFNT2-DIN
Item #: 924505
CAT #: GFNT2-DIN
UPC: 078477725764
Sign In or Register to view pricing and more.
Southwire
GFCI Portable Plug, Surge Protector, Yellow
GFCI Portable Plug, Surge Protector, Color: Yellow, 15 Amp, 120 V, Trip Level: 4-6 mA, Ground Fault Sensing Technology, UL Listed, NEMA 5-15 P & R
Item #: 476359
CAT #: 14650013-6
UPC: 024098902657
Sign In or Register to view pricing and more.
Pass & Seymour
GFCI Outlet, 15A, 125V, Tamper-Resistant, Self-Test
GFCI Outlet, 15 Amp, 125 Volt, Double Pole, Tamper-Resistant, Self-Test, Side & Back Wire, White
Item #: 1112643
CAT #: AGFTR2152W4
UPC: 78500705262
Sign In or Register to view pricing and more.
Leviton
Has Been Replaced By Leviton GFNT1-T
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond. Has Been Replaced By Leviton GFNT1-T - Item #140463
Item #: 389514
CAT #: N7599-T
UPC: 078477564561
Sign In or Register to view pricing and more.
Leviton
Has Been Replaced By Leviton GFNT1-I
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Ivory. Has Been Replaced By Leviton GFNT1-I
Item #: 391017
CAT #: N7599-I
UPC: 078477561614
Sign In or Register to view pricing and more.
Leviton
15A SLIM GFCI W/WP
15A SLIM GFCI W/WP15 Amp, 125 Volt, Phase X Shallow Non-Tamper Resistant GFCI Receptacle, 20 Amp/125 Volt Feed-Through, Lighted, Brown
Item #: 391018
CAT #: N7599
UPC: 078477563960
Sign In or Register to view pricing and more.
Leviton
15 Amp SmartlockPro® Wi-Fi® Certified Smart GFCI Receptacle/Outlet, White
15A, 125V, 20A Feed-Through, Wi-Fi® Certified Smart GFCI Receptacle/Outlet - White
Item #: 2316293
CAT #: D2GF1-KW
UPC: 078477333662
Sign In or Register to view pricing and more.
Leviton
GFCI Receptable.
LEV A7599-W SMART/PRO GFI W/
Item #: 734627
CAT #: A7599-W
UPC:
Sign In or Register to view pricing and more.
Leviton
15A SLIM GFCI W/WP
15A SLIM GFCI W/WP15 Amp, 125 Volt, Phase X Shallow Non-Tamper Resistant GFCI Receptacle, 20 Amp/125 Volt Feed-Through, Lighted, Gray
Item #: 411462
CAT #: N7599-GY
UPC: 078477564516
Sign In or Register to view pricing and more.