15A/125V INDL. TAMPER

Item #: 535471
Cat #: GFR5262SG
UPC: 783585440897
Sign In or Register to view pricing and more.
Documents & Guides
HUB GFR5262SG 15A/125V INDL. TAMPER ST GFCI, BROWN

Overview

HUB GFR5262SG 15A/125V INDL. TAMPER ST GFCI, BROWN
Also known as: 783585440897, GFR5262SG

Specifications

Color: Brown
Mounting: Screw
Type: Decorator Duplex
NEMA Configuration: 5-15R
Color: Brown
Type: Decorator Duplex
Mounting: Screw
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)