GFCI Receptacle, 15A, 125V, Gray

Item #: 205088
Cat #: 1595-GRY
UPC: 785007424119
Sign In or Register to view pricing and more.
Documents & Guides
GFCI Receptacle, 15A, 125V, Gray15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, TradeMaster/Spec Grade GFCI, Back & Side Wired, Wallplate & Self Grounding Clip Included - Gray.

Overview

GFCI Receptacle, 15A, 125V, Gray15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, TradeMaster/Spec Grade GFCI, Back & Side Wired, Wallplate & Self Grounding Clip Included - Gray.
Also known as: 785007424119, 1595-GRY

Specifications

Type: Receptacle, GFCI, Feed Through, Decora, Decorator
Volts AC: 120
Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Feed Through, Decora, Decorator
Color: Gray
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)