GFCI Receptacle, 15A, 125V, White

Item #: 84689
Cat #: 1595-W
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, TradeMaster/Residential Grade GFCI, Back & Side Wired, Wallplate & Self Grounding Clip Included - White

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, TradeMaster/Residential Grade GFCI, Back & Side Wired, Wallplate & Self Grounding Clip Included - White
Also known as: 1595-W

Specifications

Amps: 15
Gangs: 1
Color: White
NEMA Configuration: 5-15R
Volts AC Range: 120, 125
Amps: 15
Color: White
Volts AC Range: 120, 125
Gangs: 1
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)