15 Amp Specification Grade GFCI

36 Found
Pass & Seymour

Spec-Grade GFCI Receptacle, Self-Test, 15A, 125V, White

Item #: 929410
CAT #: 1597-W
UPC: 785007035827
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

GFCI Receptacle in DIN Rail Utility Box, 15A, 125V

Item #: 10548
CAT #: DRUBGFI15
UPC: 783585108056
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

DIN-R UTL BOX,15A 125V,DUP,GFCI,W/CB,GY

Item #: 10525
CAT #: DRUBGFI15CB5
UPC: 783585108063
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI TR Self Test Duplex 15A 125V LA

Item #: 926740
CAT #: TRSGF15LA
UPC: 032664739880
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI TR Self Test Duplex 15A 125V BR

Item #: 926735
CAT #: TRSGF15B
UPC: 032664739859
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI Duplex Receptacle, Tamper Resistant, 15A, 125V, Gray

Item #: 926738
CAT #: TRSGF15GY
UPC: 032664739873
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI Self Test Duplex 15A 125V WH

Item #: 926724
CAT #: SGF15W
UPC: 032664742422
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI TR Self Test Duplex 15A 125V IV

Item #: 926743
CAT #: TRSGF15V
UPC: 032664739897
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI TR Self Test Duplex 15A 125V WH

Item #: 898489
CAT #: TRSGF15W
UPC: 032664739903
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI TR Self Test Duplex 15A 125V BK

Item #: 926736
CAT #: TRSGF15BK
UPC: 032664739866
Sign In or Register to view pricing and more.
Pass & Seymour

GFCI Receptacle, 15A, 125V, Ivory

Item #: 26968
CAT #: 1595-I
UPC:
Sign In or Register to view pricing and more.
Leviton

LEV G5262-WTG ST XTRA-HD 15A

Item #: 1072247
CAT #: G5262-WTG
UPC: 078477730904
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

DIN-R UTL BOX,15A 125V,DUP,GFCI,HORIZ,GY

Item #: 10498
CAT #: DRUBGFI15H
UPC: 783585108070
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI TR ST Dup 15A 125V W/Mid Wlplt LA

Item #: 926741
CAT #: TRSGF15LA-M
UPC: 032664742859
Sign In or Register to view pricing and more.
Leviton

LEV G5262-WTI ST XTRA-HD 15A

Item #: 961782
CAT #: G5262-WTI
UPC: 078477730881
Sign In or Register to view pricing and more.
Leviton

LEV G5262-WT

Item #: 1255316
CAT #: G5262-WT
UPC: 078477730898
Sign In or Register to view pricing and more.
Pass & Seymour

Spec-Grade GFCI Receptacle, Self-Test, 15A, 125V, White

Specification Grade GFCI Duplex Receptacle, Self-Test, 15 Amps, 125 Volts, White
Item #: 929410
CAT #: 1597-W
UPC: 785007035827
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

GFCI Receptacle in DIN Rail Utility Box, 15A, 125V

DIN Rail Utility Box, Complete Unit with GFCI Receptacle, 15 Amp, 125 Volt, Vertical Mounting, NEMA 5-15R
Item #: 10548
CAT #: DRUBGFI15
UPC: 783585108056
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

DIN-R UTL BOX,15A 125V,DUP,GFCI,W/CB,GY

Hubbell Wiring Device Kellems, DIN Rail Utility Box, Complete Unit- GFCIwith 5A Circuit Breaker, 1) 15A Gray
Item #: 10525
CAT #: DRUBGFI15CB5
UPC: 783585108063
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI TR Self Test Duplex 15A 125V LA

Eaton GFCI receptacle,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,Back and side wire,Light almond,Brass,Tamper resistant,Polycarbonate,5-15R,Two-pole,Three-wire,Two-pole, three-wire, grounding
Item #: 926740
CAT #: TRSGF15LA
UPC: 032664739880
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI TR Self Test Duplex 15A 125V BR

Eaton GFCI receptacle,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Brown,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole,Three-wire,Two-pole, three-wire, grounding
Item #: 926735
CAT #: TRSGF15B
UPC: 032664739859
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI Duplex Receptacle, Tamper Resistant, 15A, 125V, Gray

GFCI Duplex Receptacle, Tamper Resistant, 15 Amp, 125 Volt, Self-Test, 14 - 10 AWG, Back and Side Wired, NEMA Configuration 5-15R, Two Pole, Three Wire, Gray Polycarbonate
Item #: 926738
CAT #: TRSGF15GY
UPC: 032664739873
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI Self Test Duplex 15A 125V WH

Eaton GFCI receptacle,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,White,Brass,Receptacle,Polycarbonate,5-15R,Two-pole,Three-wire,Two-pole, three-wire, grounding
Item #: 926724
CAT #: SGF15W
UPC: 032664742422
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI TR Self Test Duplex 15A 125V IV

Eaton ground fault circuit interrupter receptacle, 15A, 125V, Back wire and side wire, GFCI, Ivory, Brass, Receptacle, Tamper resistant, PVC, 5-15R, Two-pole, three-wire, grounding
Item #: 926743
CAT #: TRSGF15V
UPC: 032664739897
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI TR Self Test Duplex 15A 125V WH

Eaton ground fault circuit interrupter receptacle, 15A, 125V, Back wire and side wire, GFCI, White, Brass, Receptacle, Tamper resistant, PVC, 5-15R, Two-pole, three-wire, grounding
Item #: 898489
CAT #: TRSGF15W
UPC: 032664739903
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI TR Self Test Duplex 15A 125V BK

Eaton GFCI receptacle,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Black,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole,Three-wire,Two-pole, three-wire, grounding
Item #: 926736
CAT #: TRSGF15BK
UPC: 032664739866
Sign In or Register to view pricing and more.
Pass & Seymour

GFCI Receptacle, 15A, 125V, Ivory

GFCI Receptacle, 15A, 125V, Ivory15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, TradeMaster/Spec Grade GFCI, Back & Side Wired, Wallplate & Self Grounding Clip Included - Ivory.
Item #: 26968
CAT #: 1595-I
UPC:
Sign In or Register to view pricing and more.
Leviton

LEV G5262-WTG ST XTRA-HD 15A

15 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-15R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - GRAY
Item #: 1072247
CAT #: G5262-WTG
UPC: 078477730904
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

DIN-R UTL BOX,15A 125V,DUP,GFCI,HORIZ,GY

Hubbell Wiring Device Kellems, DIN Rail Utility Box, Complete Unit-GFCI, Horizontal, 1) 15A Gray
Item #: 10498
CAT #: DRUBGFI15H
UPC: 783585108070
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI TR ST Dup 15A 125V W/Mid Wlplt LA

Eaton GFCI receptacle,Tamper resistant,Mid-size wallplate,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,Back and side wire,Light almond,Brass,Tamper resistant,Polycarbonate,5-15R,2-pole,Three-wire,2-pole,3-wire,grounding
Item #: 926741
CAT #: TRSGF15LA-M
UPC: 032664742859
Sign In or Register to view pricing and more.
Leviton

LEV G5262-WTI ST XTRA-HD 15A

15 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-15R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - IVORY
Item #: 961782
CAT #: G5262-WTI
UPC: 078477730881
Sign In or Register to view pricing and more.
Leviton

LEV G5262-WT

15 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-15R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - BROWN
Item #: 1255316
CAT #: G5262-WT
UPC: 078477730898
Sign In or Register to view pricing and more.
Page 1 of 3
36 Items found