20 Amp Specification Grade GFCI
43 Found
Pass & Seymour
Spec-Grade GFCI Receptacle, Self-Test, 20A, White
Item #: 879258
CAT #: 2097-W
UPC: 785007035926
Sign In or Register to view pricing and more.
Pass & Seymour
Spec-Grade GFCI Receptacle, Self-Test, 20A, Ivory
Item #: 908531
CAT #: 2097-I
UPC: 785007035964
Sign In or Register to view pricing and more.
Pass & Seymour
Plug Tail Spec-Grade GFCI Receptacle, Self-Test, 20A, White
Item #: 974164
CAT #: PT2097-W
UPC: 785007048643
Sign In or Register to view pricing and more.
Pass & Seymour
Tamper/Weather Resistant GFCI Receptacle, 20A, Ivory
Item #: 908229
CAT #: 2097-TRWRI
UPC: 785007035698
Sign In or Register to view pricing and more.
Pass & Seymour
Spec-Grade GFCI Receptacle, Self-Test, 20A, Gray
Item #: 925170
CAT #: 2097-GRY
UPC: 785007036121
Sign In or Register to view pricing and more.
Pass & Seymour
SELF-TEST GFCI RECEP 20A 120V 20A F
Item #: 894696
CAT #: 2097
UPC: 785007036428
Sign In or Register to view pricing and more.
Pass & Seymour
Spec-Grade GFCI Receptacle, Self-Test, 20A, Black
Item #: 900330
CAT #: 2097-BK
UPC: 785007035728
Sign In or Register to view pricing and more.
Pass & Seymour
P&S 2097-HGI SELF-TEST GFCI HOS GRD
Item #: 935135
CAT #: 2097-HGI
UPC: 785007035933
Sign In or Register to view pricing and more.
Eaton Arrow Hart
GFCI Self Test Duplex 20A 125V WH
Item #: 898484
CAT #: SGF20W
UPC: 032664742583
Sign In or Register to view pricing and more.
Pass & Seymour
SELF TEST PLUGTAIL GFCI RECEP 20A IV
Item #: 971074
CAT #: PT2097-I
UPC: 785007048162
Sign In or Register to view pricing and more.
Pass & Seymour
P&S PT2097-BK SELF TEST PLUGTAIL GF
Item #: 1222813
CAT #: PT2097-BK
UPC: 785007048186
Sign In or Register to view pricing and more.
Pass & Seymour
SELF-TEST GFCI RCPT TR WR 20A 125V NA IV
Item #: 1018093
CAT #: 2097-TRWRNAI
UPC: 785007049862
Sign In or Register to view pricing and more.
Pass & Seymour
P&S 2097-HGGRY SELF-TEST GFCI HOS G
Item #: 1075636
CAT #: 2097-HGGRY
UPC: 785007035711
Sign In or Register to view pricing and more.
Pass & Seymour
P&S PT2097-RED SELF TEST PLUGTAIL G
Item #: 1026038
CAT #: PT2097-RED
UPC: 785007047899
Sign In or Register to view pricing and more.
Eaton Arrow Hart
GFCI Receptacle, 20A, 125V, White
Item #: 60013
CAT #: VGF20W
UPC: 032664657870
Sign In or Register to view pricing and more.
Eaton Arrow Hart
GFCI Self Test Duplex 20A 125V BR
Item #: 926726
CAT #: SGF20B
UPC: 032664742491
Sign In or Register to view pricing and more.
Pass & Seymour
Spec-Grade GFCI Receptacle, Self-Test, 20A, White
Specification Grade Duplex GFCI Receptacle, 20A, 125V, NEMA 5-20R, Self Test, White
Item #: 879258
CAT #: 2097-W
UPC: 785007035926
Category:
20 Amp Specification Grade GFCI
Sign In or Register to view pricing and more.
Pass & Seymour
Spec-Grade GFCI Receptacle, Self-Test, 20A, Ivory
Specification-Grade GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, NEMA 5-20R, Ivory
Item #: 908531
CAT #: 2097-I
UPC: 785007035964
Category:
20 Amp Specification Grade GFCI
Sign In or Register to view pricing and more.
Pass & Seymour
Plug Tail Spec-Grade GFCI Receptacle, Self-Test, 20A, White
Plug Tail Specification Grade Duplex GFCI Receptacle, 20A, 125V, NEMA 5-20R, Self Test, White
Item #: 974164
CAT #: PT2097-W
UPC: 785007048643
Category:
20 Amp Specification Grade GFCI
Sign In or Register to view pricing and more.
Pass & Seymour
Tamper/Weather Resistant GFCI Receptacle, 20A, Ivory
Specification Grade Tamper/Weather Resistant GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, NEMA 5-20R, Ivory
Item #: 908229
CAT #: 2097-TRWRI
UPC: 785007035698
Category:
20 Amp Specification Grade GFCI
Sign In or Register to view pricing and more.
Pass & Seymour
Spec-Grade GFCI Receptacle, Self-Test, 20A, Gray
Specification-Grade GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, NEMA 5-20R, Gray
Item #: 925170
CAT #: 2097-GRY
UPC: 785007036121
Category:
20 Amp Specification Grade GFCI
Sign In or Register to view pricing and more.
Pass & Seymour
SELF-TEST GFCI RECEP 20A 120V 20A F
PAS 2097 RADIANT SELF TEST GF
Item #: 894696
CAT #: 2097
UPC: 785007036428
Category:
20 Amp Specification Grade GFCI
Sign In or Register to view pricing and more.
Pass & Seymour
Spec-Grade GFCI Receptacle, Self-Test, 20A, Black
Specification-Grade GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, NEMA 5-20R, Black
Item #: 900330
CAT #: 2097-BK
UPC: 785007035728
Category:
20 Amp Specification Grade GFCI
Sign In or Register to view pricing and more.
Pass & Seymour
P&S 2097-HGI SELF-TEST GFCI HOS GRD
PAS 2097-HGI SELF-TEST GFCI H
Item #: 935135
CAT #: 2097-HGI
UPC: 785007035933
Category:
20 Amp Specification Grade GFCI
Sign In or Register to view pricing and more.
Eaton Arrow Hart
GFCI Self Test Duplex 20A 125V WH
Eaton GFCI receptacle,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,White,Brass,Receptacle,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Item #: 898484
CAT #: SGF20W
UPC: 032664742583
Category:
20 Amp Specification Grade GFCI
Sign In or Register to view pricing and more.
Pass & Seymour
SELF TEST PLUGTAIL GFCI RECEP 20A IV
PASPT2097I
Item #: 971074
CAT #: PT2097-I
UPC: 785007048162
Category:
20 Amp Specification Grade GFCI
Sign In or Register to view pricing and more.
Pass & Seymour
P&S PT2097-BK SELF TEST PLUGTAIL GF
PAS PT2097-BK SELF TEST PLUGT
Item #: 1222813
CAT #: PT2097-BK
UPC: 785007048186
Category:
20 Amp Specification Grade GFCI
Sign In or Register to view pricing and more.
Pass & Seymour
SELF-TEST GFCI RCPT TR WR 20A 125V NA IV
Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLockā¢ Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.
Item #: 1018093
CAT #: 2097-TRWRNAI
UPC: 785007049862
Category:
20 Amp Specification Grade GFCI
Sign In or Register to view pricing and more.
Pass & Seymour
P&S 2097-HGGRY SELF-TEST GFCI HOS G
PAS 2097-HGGRY SELF-TEST GFCI
Item #: 1075636
CAT #: 2097-HGGRY
UPC: 785007035711
Category:
20 Amp Specification Grade GFCI
Sign In or Register to view pricing and more.
Pass & Seymour
P&S PT2097-RED SELF TEST PLUGTAIL G
PAS PT2097-RED SELF TEST PLUG
Item #: 1026038
CAT #: PT2097-RED
UPC: 785007047899
Category:
20 Amp Specification Grade GFCI
Sign In or Register to view pricing and more.
Eaton Arrow Hart
GFCI Receptacle, 20A, 125V, White
GFCI Receptacle, 20A, 125V, White, Specification Grade, 2 Pole, 3 Wire, 20A Feed-Through Rating, Back & Side Wire with Unbreakable Wallplate
Item #: 60013
CAT #: VGF20W
UPC: 032664657870
Category:
20 Amp Specification Grade GFCI
Sign In or Register to view pricing and more.
Eaton Arrow Hart
GFCI Self Test Duplex 20A 125V BR
Eaton GFCI receptacle,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Brown,Brass,Receptacle,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Item #: 926726
CAT #: SGF20B
UPC: 032664742491
Category:
20 Amp Specification Grade GFCI
Sign In or Register to view pricing and more.