Specification Grade GFCI Receptacles

79 Found
Pass & Seymour

Spec-Grade GFCI Receptacle, Self-Test, 20A, White

Item #: 879258
CAT #: 2097-W
UPC: 785007035926
Sign In or Register to view pricing and more.
Pass & Seymour

Spec-Grade GFCI Receptacle, Self-Test, 15A, 125V, White

Item #: 929410
CAT #: 1597-W
UPC: 785007035827
Sign In or Register to view pricing and more.
Pass & Seymour

Spec-Grade GFCI Receptacle, Self-Test, 20A, Ivory

Item #: 908531
CAT #: 2097-I
UPC: 785007035964
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

GFCI Receptacle in DIN Rail Utility Box, 15A, 125V

Item #: 10548
CAT #: DRUBGFI15
UPC: 783585108056
Sign In or Register to view pricing and more.
Pass & Seymour

Plug Tail Spec-Grade GFCI Receptacle, Self-Test, 20A, White

Item #: 974164
CAT #: PT2097-W
UPC: 785007048643
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

DIN-R UTL BOX,15A 125V,DUP,GFCI,W/CB,GY

Item #: 10525
CAT #: DRUBGFI15CB5
UPC: 783585108063
Sign In or Register to view pricing and more.
Pass & Seymour

Tamper/Weather Resistant GFCI Receptacle, 20A, Ivory

Item #: 908229
CAT #: 2097-TRWRI
UPC: 785007035698
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI TR Self Test Duplex 15A 125V LA

Item #: 926740
CAT #: TRSGF15LA
UPC: 032664739880
Sign In or Register to view pricing and more.
Pass & Seymour

Spec-Grade GFCI Receptacle, Self-Test, 20A, Gray

Item #: 925170
CAT #: 2097-GRY
UPC: 785007036121
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI TR Self Test Duplex 15A 125V BR

Item #: 926735
CAT #: TRSGF15B
UPC: 032664739859
Sign In or Register to view pricing and more.
Pass & Seymour

SELF-TEST GFCI RECEP 20A 120V 20A F

Item #: 894696
CAT #: 2097
UPC: 785007036428
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI Duplex Receptacle, Tamper Resistant, 15A, 125V, Gray

Item #: 926738
CAT #: TRSGF15GY
UPC: 032664739873
Sign In or Register to view pricing and more.
Pass & Seymour

Spec-Grade GFCI Receptacle, Self-Test, 20A, Black

Item #: 900330
CAT #: 2097-BK
UPC: 785007035728
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI TR Self Test Duplex 15A 125V IV

Item #: 926743
CAT #: TRSGF15V
UPC: 032664739897
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI Self Test Duplex 15A 125V WH

Item #: 926724
CAT #: SGF15W
UPC: 032664742422
Sign In or Register to view pricing and more.
Pass & Seymour

P&S 2097-HGI SELF-TEST GFCI HOS GRD

Item #: 935135
CAT #: 2097-HGI
UPC: 785007035933
Sign In or Register to view pricing and more.
Pass & Seymour

Spec-Grade GFCI Receptacle, Self-Test, 20A, White

Specification Grade Duplex GFCI Receptacle, 20A, 125V, NEMA 5-20R, Self Test, White
Item #: 879258
CAT #: 2097-W
UPC: 785007035926
Sign In or Register to view pricing and more.
Pass & Seymour

Spec-Grade GFCI Receptacle, Self-Test, 15A, 125V, White

Specification Grade GFCI Duplex Receptacle, Self-Test, 15 Amps, 125 Volts, White
Item #: 929410
CAT #: 1597-W
UPC: 785007035827
Sign In or Register to view pricing and more.
Pass & Seymour

Spec-Grade GFCI Receptacle, Self-Test, 20A, Ivory

Specification-Grade GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, NEMA 5-20R, Ivory
Item #: 908531
CAT #: 2097-I
UPC: 785007035964
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

GFCI Receptacle in DIN Rail Utility Box, 15A, 125V

DIN Rail Utility Box, Complete Unit with GFCI Receptacle, 15 Amp, 125 Volt, Vertical Mounting, NEMA 5-15R
Item #: 10548
CAT #: DRUBGFI15
UPC: 783585108056
Sign In or Register to view pricing and more.
Pass & Seymour

Plug Tail Spec-Grade GFCI Receptacle, Self-Test, 20A, White

Plug Tail Specification Grade Duplex GFCI Receptacle, 20A, 125V, NEMA 5-20R, Self Test, White
Item #: 974164
CAT #: PT2097-W
UPC: 785007048643
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

DIN-R UTL BOX,15A 125V,DUP,GFCI,W/CB,GY

Hubbell Wiring Device Kellems, DIN Rail Utility Box, Complete Unit- GFCIwith 5A Circuit Breaker, 1) 15A Gray
Item #: 10525
CAT #: DRUBGFI15CB5
UPC: 783585108063
Sign In or Register to view pricing and more.
Pass & Seymour

Tamper/Weather Resistant GFCI Receptacle, 20A, Ivory

Specification Grade Tamper/Weather Resistant GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, NEMA 5-20R, Ivory
Item #: 908229
CAT #: 2097-TRWRI
UPC: 785007035698
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI TR Self Test Duplex 15A 125V LA

Eaton GFCI receptacle,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,Back and side wire,Light almond,Brass,Tamper resistant,Polycarbonate,5-15R,Two-pole,Three-wire,Two-pole, three-wire, grounding
Item #: 926740
CAT #: TRSGF15LA
UPC: 032664739880
Sign In or Register to view pricing and more.
Pass & Seymour

Spec-Grade GFCI Receptacle, Self-Test, 20A, Gray

Specification-Grade GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, NEMA 5-20R, Gray
Item #: 925170
CAT #: 2097-GRY
UPC: 785007036121
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI TR Self Test Duplex 15A 125V BR

Eaton GFCI receptacle,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Brown,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole,Three-wire,Two-pole, three-wire, grounding
Item #: 926735
CAT #: TRSGF15B
UPC: 032664739859
Sign In or Register to view pricing and more.
Pass & Seymour

SELF-TEST GFCI RECEP 20A 120V 20A F

PAS 2097 RADIANT SELF TEST GF
Item #: 894696
CAT #: 2097
UPC: 785007036428
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI Duplex Receptacle, Tamper Resistant, 15A, 125V, Gray

GFCI Duplex Receptacle, Tamper Resistant, 15 Amp, 125 Volt, Self-Test, 14 - 10 AWG, Back and Side Wired, NEMA Configuration 5-15R, Two Pole, Three Wire, Gray Polycarbonate
Item #: 926738
CAT #: TRSGF15GY
UPC: 032664739873
Sign In or Register to view pricing and more.
Pass & Seymour

Spec-Grade GFCI Receptacle, Self-Test, 20A, Black

Specification-Grade GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, NEMA 5-20R, Black
Item #: 900330
CAT #: 2097-BK
UPC: 785007035728
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI TR Self Test Duplex 15A 125V IV

Eaton ground fault circuit interrupter receptacle, 15A, 125V, Back wire and side wire, GFCI, Ivory, Brass, Receptacle, Tamper resistant, PVC, 5-15R, Two-pole, three-wire, grounding
Item #: 926743
CAT #: TRSGF15V
UPC: 032664739897
Sign In or Register to view pricing and more.
Eaton Arrow Hart

GFCI Self Test Duplex 15A 125V WH

Eaton GFCI receptacle,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,White,Brass,Receptacle,Polycarbonate,5-15R,Two-pole,Three-wire,Two-pole, three-wire, grounding
Item #: 926724
CAT #: SGF15W
UPC: 032664742422
Sign In or Register to view pricing and more.
Pass & Seymour

P&S 2097-HGI SELF-TEST GFCI HOS GRD

PAS 2097-HGI SELF-TEST GFCI H
Item #: 935135
CAT #: 2097-HGI
UPC: 785007035933
Sign In or Register to view pricing and more.
Page 1 of 5
79 Items found