Tamper Resistant GFCI Receptacle, 15A, 125V, Ivory

Item #: 896532
Cat #: GFTWRST15I
UPC: 883778122590
Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant GFCI Receptacle, Self-Test, 15 Amp, 125V, 2-Pole, 3-Wire, Commercial Grade, NEMA Configuration: 5-15R, Ivory

Overview

Tamper Resistant GFCI Receptacle, Self-Test, 15 Amp, 125V, 2-Pole, 3-Wire, Commercial Grade, NEMA Configuration: 5-15R, Ivory
Hubbell HUBGFTWRST15I commercial grade GFCI TRWR receptacles feature a patented shutter design for tamper-resistance and AUTOGUARD® self test technology. This recpetacle protects against line and load reversal, with no power to the face or downstream if device is miswired. Meets NEC requirements for TR (517-18c) and WR (406.9), UV and corrosion resistance for harsh and damp applications.
Also known as: 883778122590, GFTWRST15I

Specifications

Amps: 15
Material: Plastic, Nylon
Gangs: 1
Color: Ivory
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Gangs: 1
Volts AC: 125
Material: Plastic, Nylon
Color: Ivory
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)