Tamper Resistant GFCI Receptacle, 15A, 125V, Light Almond

Item #: 851419
Cat #: GFTR1-T
UPC: 078477487167
Sign In or Register to view pricing and more.
15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Light Almond

Overview

15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Light Almond
Self-Test Slim Tamper Resistant GFCI Receptacle. Nema 5-15R 15A-125V At Receptacle, 20A-125V Feed-through. Lighted - Light Alomd With Light Almond Test And Reset Button.
Also known as: 078477487167, GFTR1-T

Specifications

Color: Light Almond
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Color: Light Almond
Amps: 15
Volts AC: 120
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)