This product has been discontinued.
Tamper/Weather Resistant GFCI Receptacle, 20A, Ivory
Item #:
902175
Cat #:
GFTWRST20I
UPC:
883778122675
Sign In or Register to view pricing and more.
Documents & Guides
Tamper/Weather Resistant GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, NEMA 5-15R, Ivory, Commercial Grade, 2-Pole, 3-Wire Grounding
Overview
Tamper/Weather Resistant GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, NEMA 5-15R, Ivory, Commercial Grade, 2-Pole, 3-Wire Grounding
Hubbell HUBGFTWRST20I commercial grade GFCI TRWR receptacles feature a patented shutter design for tamper-resistance and AUTOGUARD® self test technology. This recpetacle protects against line and load reversal, with no power to the face or downstream if device is miswired. Meets NEC requirements for TR (517-18c) and WR (406.9), UV and corrosion resistance for harsh and damp applications.
Also known as: 883778122675, GFTWRST20I
Specifications
Type: | Receptacle, Tamper-Resistant, GCFI, Weather Resistant |
Amps: | 20 |
Color: | Ivory |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Type: | Receptacle, Tamper-Resistant, GCFI, Weather Resistant |
Color: | Ivory |
Volts AC: | 125 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)