Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, White
Item #:
851523
Cat #:
GFWT2-W
UPC:
078477709191
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - White
Overview
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - White
Self-Test Tamper Resistant, Weather Resistant GFCI Receptacle. Nema 5-20R 20A-125V At Receptacle, 20A-125V Feed-through - White With White Test And Reset Buttons
Also known as: 078477709191, GFWT2-W
Specifications
Volts AC: | 120 |
Amps: | 20 |
Color: | White |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Color: | White |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)