GFCI WR ST Duplex 15A 125V WH

Item #: 898474
Cat #: WRSGF15W
UPC: 032664743078
Sign In or Register to view pricing and more.
Documents & Guides
Eaton GFCI receptacle,Weather resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,White,Brass,Receptacle,Weather resistant,Polycarbonate,5-15R,Two-pole,Three-wire,Two-pole, three-wire, grounding

Overview

Eaton GFCI receptacle,Weather resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,White,Brass,Receptacle,Weather resistant,Polycarbonate,5-15R,Two-pole,Three-wire,Two-pole, three-wire, grounding
Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including homes, offices, hospitals, schools, and even outdoor applications. When combined with Eaton�s AFCI technology, Eaton's ground fault circuit interrupter receptacles provide fire and electrical safety in one device (AF/GF) and are also available in breakers.
Also known as: 032664743078, WRSGF15W

Specifications

Type: Commercial Grade
Amps: 15
Color: White
Material: PVC
NEMA Configuration: 5-15R
Type: Commercial Grade
Color: White
NEMA Configuration: 5-15R
Amps: 15
Material: PVC

Customer Reviews

No reviews for this product
(0)