This product has been discontinued.
Weather Resistant GFCI Receptacle, Self-Test, 15A, White
Item #:
898326
Cat #:
GFWRST15W
UPC:
883778122477
Sign In or Register to view pricing and more.
Documents & Guides
Weather Resistant GFCI Duplex Receptacle, Self-Test, 15 Amp, 125 Volt, White
Overview
Weather Resistant GFCI Duplex Receptacle, Self-Test, 15 Amp, 125 Volt, White
Also known as: 883778122477, GFWRST15W
Specifications
Type: | Receptacle, GFCI, Self Testing, Decora, Weather Resistant |
Volts AC: | 120 |
Amps: | 15 |
Color: | White |
NEMA Configuration: | 5-15R |
Type: | Receptacle, GFCI, Self Testing, Decora, Weather Resistant |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | White |
Customer Reviews
No reviews for this product
(0)